QA4CB - 4AWG Cop 1H Term Lug

Burndy

  • $52.56 (Each)
  • $52.56 (Each)
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
QA4CB
Manufacturer
Burndy
Manufacturer's Part Number
QA4CB
Description
4AWG Cop 1H Term Lug
Copper Terminal, Heavy Duty, 1 Hole, 8-4 Awg (STR), 1/4" Stud, 1 Screw.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810312766 / 00781810312766
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.56 (Each)
Resources
Images
 
 
QA4CB - Large Image
 
QA4CB - Small Image
Brochures
 
 
QA4CB - Brochure
Other Links
 
 
QA4CB - Other
 
QA4CB - Other
Attachments
 
 
QA4CB - Specification Sheet
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
Copper
Descriptions
extra long description
BUR QA4CB 8STR - 4 STR 1 HOLE, 1.44
Product Type
Terminal
Description
4AWG COP 1H TERM LUG
Long Description
Copper Terminal, Heavy Duty, 1 Hole, 8-4 AWG (Str), 1/4" Stud, 1 Screw.
Special Features
Features: Type QA Heavy Duty, Compact, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Bar, Fast One Wrench Installation, Dimension D: 5/8 IN, Dimension T: 3/16 IN, Number Of Clamping Elements: 1, Dimension K: 9/32 IN, Stud/bolt Hole Size: 1/4 IN, Dimension N: 5/16 IN, Tongue Width: 5/8 IN, Conductor Type: Run: Commercial Stranded Copper, Navy Copper, Length: 1-7/16 IN, Installation Torque: 110 IN-LB, Height: 3/4 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
QA4CB
sub brand
QIKLUG
GTIN
00781810312766
UPC
781810312766
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Wide Range Of Copper Cable To Equipment Pads Or Bars
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QA4CB.
Jump To:

Cross Referenced

These items are similar to QA4CB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QA4C-B Burndy 00781810312766
HL41 DOSSERT n/a
D-801 Greaves 00784491511206
J1A Greaves 00784491477656
HL4-1 ILSCO 00783669460100
31276 NAED n/a
XL041 O-Z Gedney n/a
HL4-1-X Panduit 00074983631902
31005 Thomas & Betts n/a
QA8CB Burndy 00781810313480
VL 21680 Penn-Union n/a
S989081 Thomas & Betts n/a
DX-6 Greaves 00784491504802
XT-6 ILSCO 00783669957716
6TC-1 NSi Industries 00662381005052

* All prices subject to change.

Begin Live Chat