YA34 - 500 Comp Lug 5/8" Stud Holes

Burndy

  • $53.71 (Each)
  • $53.71 (Each)

  • $322.26 (Per 6)
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
YA34
Manufacturer
Burndy
Manufacturer's Part Number
YA34
Description
500 Comp Lug 5/8" Stud Holes
500 Kcmil Cu, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Brown Color Code, 20 or 299 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810505755 / 00781810505755
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.71 (Each)
Standard Packaging
$322.26 (Per 6)
Resources
Other Links
 
 
YA34 - Other
 
YA34 - Other
 
YA34 - Other
Attachments
 
 
YA34 - Specification Sheet
Brochures
 
 
YA34 - Brochure
Images
 
 
YA34 - Large Image
 
YA34 - Small Image
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
35
Material
Copper
Material, Color, and Finish
Color
Brown
Color Code
BROWN
Descriptions
Long Description
500 kcmil CU, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,BROWN Color Code, 20 or 299 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Wire Strip Length: 2-5/16 IN, Die Index: 20 Or 299, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W34VT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W34VT, W34RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U34RT, U31ART Die, (4), Y46 Tool, U34RT, U31ART Die With PUADP-1 Adapter, (4), Color Code: Bro
Product Type
Terminal
extra long description
BUR YA34 500 CU 1-HOLE LONG 5/8
Description
500 COMP LUG 5/8" STUD HOLES
Additional Information
Stud Size
0.625
Number of Holes
1
Die Index
20
Cable Size
500 KCMIL Stranded
Manufacturer Information
Manufacturers Part Number
YA34
Brand
Burndy Canada
sub brand
HYLUG
GTIN
00781810505755
UPC
781810505755
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.46
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA34.
Jump To:

Similar Items

Similar items are close alternatives to YA34, though they may not be 100% alike.

1 Hole Long Barrel Copper Compression Lug 500 MCM - 1/2" Bolt Long Barrel Copper...
  • Our Part #: L50048
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L50048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($193.98) ·
L50048 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.33

Each

QTY:
Each
Add
1 Hole Long Barrel Copper Compression Lug 500 MCM - 5/8" Bolt Long Barrel Copper...
  • Our Part #: L50058
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L50058
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($154.67) ·
L50058 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.78

Each

QTY:
Each
Add
Cross Referenced

These items are similar to YA34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31067 3M Electrical Products 00054007126836
VHCL50058 Anderson n/a
VHCL-500-58 Anderson n/a
YA34 Burndy 00781810505755
YAZ34TC12 Burndy 00781810240465
DPL501 DOSSERT n/a
CCB500-50 Galvan Industries 00632591710688
L-50048 Greaves 00784491411858
L50058 Greaves n/a
VHCL50058 Hubbell Power Systems 00096359338222
CLNS-500-58 ILSCO 00783669645262
CLWS-500-58 ILSCO 00783669645279
CRA-500L ILSCO 78366909735
CRA500L ILSCO n/a
94282 Morris 00601986942829
L50058 NSi Industries 00662381034687
L-50048 NSi Industries 00662381034175
LCA500-58-6 Panduit 00074983900657
LCB500-58-6 Panduit 00074983901654
BBLU-050S Penn-Union 00785037216616
BBLU050S Penn-Union 78503721661
54919BE Thomas & Betts 00786210194790
CTL500L-58 Thomas & Betts 00783786410446
L500-58 Thomas & Betts n/a
CTL500L58 Thomas & Betts 78378641044
4TL500L-58 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat