YGHC29C26 - 3/0 Comp Ground Tap

Burndy

  • $67.49 (Each)
  • $67.49 (Each)

  • $1,687.25 (Per 25)

In-Stock: 275 available locally (Gonzales, LA) ( change location)
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
YGHC29C26
Manufacturer
Burndy
Manufacturer's Part Number
YGHC29C26
Description
3/0 Comp Ground Tap
Copper Compression C Connector, 3/0 Awg(STR) - 250 Kcmil, 1/2" or 5/8" Rod (Run) & 6 Awg(Sol) - 2/0 Awg(STR) (Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121427 - Wiring taps
UPC/GTIN
781810221044 / 00781810221044
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.49 (Each)
Standard Packaging
$1,687.25 (Per 25)
Stock Availability
Gonzales
275 (Check another store)
Baton Rouge
0
All Stores
658
Resources
Images
 
 
YGHC29C26 - Large Image
 
YGHC29C26 - Large Image
 
YGHC29C26 - Large Image
 
YGHC29C26 - Large Image
 
YGHC29C26 - Small Image
Attachments
 
 
YGHC29C26 - Specification Sheet
Brochures
 
 
YGHC29C26 - Brochure
Other Links
 
 
YGHC29C26 - Other
 
YGHC29C26 - Other
 
YGHC29C26 - Other
 
YGHC29C26 - Other
 
YGHC29C26 - Other
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
3/0 COMP GROUND TAP
Product Type
3/0-250 to 6-2/0 Cu GRD
extra long description
BUR YGHC29C26 3/0-250 TO 6-2/0 CU G
Long Description
Copper Compression C Connector, 3/0 AWG(Str) - 250 kcmil, 1/2" or 5/8" Rod (Run) & 6 AWG(Sol) - 2/0 AWG(Str) (Tap).
Manufacturer Information
Manufacturers Part Number
YGHC29C26
Brand
BURNDY
GTIN
00781810221044
UPC
781810221044
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
0.22
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 658

Location search:

Greater Baton Rouge Area

Location Stock Available
Gonzales
275 View Store

Distribution Centers

Location Stock Available
Deer Park
294 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of YGHC29C26.
Jump To:

Cross Referenced

These items are similar to YGHC29C26 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT69 Amprobe n/a
CT70 Amprobe n/a
CT79 Amprobe n/a
CT86 Amprobe n/a
CT87 Amprobe n/a
YGHC29C26 Burndy 00781810221044
ELT5 ILSCO 00783669257380
54755 Thomas & Betts 00786210547558
54760 Thomas & Betts 00786210547602
54770 Thomas & Betts 00786210547701
YGHP29C2 Burndy 00781810220924
YGHR26C12 Burndy 78181022070
YGHR26C58 Burndy 00781810220719
GCE250-1/0 Panduit 07498300955
1-275187-7 TE Connectivity n/a
54855 Thomas & Betts 00786210179506

* All prices subject to change.

Begin Live Chat