AGC20R - 20A 32V 1/4X1-1/4 Rohs Fa Glass Fuse

Eaton

  • $1.93 (Each)
  • $1.93 (Each)

  • $9.65 (Per 5)

In-Stock: 5 available locally (Baton Rouge, LA) (change location)
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
AGC20R
Manufacturer
Eaton
Manufacturer's Part Number
AGC-20-R
Description
20A 32V 1/4X1-1/4 Rohs Fa Glass Fuse
Eaton GBB Series Very Fast-Acting Fuse, 10A, 250 Vac, 125 VDC, R
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712655095 / 00051712655095
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.93 (Each)
Carton
$9.65 (Per 5)
Stock Availability
Baton Rouge
5 (Check another store)
All Stores
87
Resources
Images
 
 
AGC20R - Large Image
 
AGC20R - Small Image
 
AGC20R - Large Image
 
AGC20R - Large Image
 
AGC20R - Large Image
Attachments
 
 
AGC20R - Specification Sheet
Other Links
 
 
AGC20R - Other
 
AGC20R - Other
 
AGC20R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
1 kAIC at 32 Vac
amperage rating
20 A
Voltage Rating
32 Vac, 32 Vdc (self certified)
connection
Ferrule End X Ferrule End
Material
Glass tubeNickel-plated brass end cap construction
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
20A 32V 1/4X1-1/4 ROHS FA GLASS FUSE
Product Type
Buss Small Dimension Fuse
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
Long Description
Eaton GBB Series Very fast-acting fuse, 10A, 250 Vac, 125 Vdc, R
Special Features
Interrupt Rating 1000 Amp at 32 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
extra long description
EFSE AGC-20-R BUSS SMALL DIMENSION
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Manufacturer Information
Manufacturers Part Number
AGC-20-R
Brand
Eaton Bussmann series
GTIN
00051712655095
UPC
051712655095
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-acting glass tube fuse
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 87

Location search:

Greater Baton Rouge Area

Location Stock Available
Baton Rouge
5 View Store

Distribution Centers

Location Stock Available
Springdale
20 View Store
Tyler
10 View Store

A-L

Location Stock Available
El Dorado
20 View Store
Enid
4 View Store

M-Z

Location Stock Available
Pecos
8 View Store
Ruston
20 View Store
These alternate items can be purchased instead of AGC20R.
Jump To:

Similar Items

Similar items are close alternatives to AGC20R, though they may not be 100% alike.

Agc Glass Fuse - 1/4IN X 1-1/4IN - 20 Amp
  • Our Part #: AGC20
  • Baton Rouge Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AGC-20
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($6.75) ·
AGC20 - Edison Fuses

Baton Rouge Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.35

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Buss Agc-20 Agc Glass Fuse - 1/4 X
  • Our Part #: AGC20
  • Baton Rouge Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AGC-20
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($7.25) ·
AGC20 - Bussmann Fuses

Baton Rouge Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.45

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat