AGC3R - 3A 250V 1/4X1-1/4 Rohs Fa Glass Fuse

Eaton

  • $1.72 (Each)
  • $1.72 (Each)

  • $8.60 (Per 5)

In-Stock: 15 available locally (Baton Rouge, LA) (change location)
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
AGC3R
Manufacturer
Eaton
Manufacturer's Part Number
AGC-3-R
Description
3A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Fuse, Fast Acting Fuse Speed, 120/3.6K S Response Time, Ferrule End X Ferrule End Connection, 3 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 In Diameter, 1-1/4 In Overall Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712655118 / 00051712655118
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.72 (Each)
Carton
$8.60 (Per 5)
Stock Availability
Baton Rouge
15 (Check another store)
All Stores
167
Resources
Images
 
 
AGC3R - Large Image
 
AGC3R - Small Image
 
AGC3R - Large Image
 
AGC3R - Large Image
 
AGC3R - Large Image
 
AGC3R - Large Image
Attachments
 
 
AGC3R - Specification Sheet
Brochures
 
 
AGC3R - Brochure
Other Links
 
 
AGC3R - Other
 
AGC3R - Other
 
AGC3R - Other
 
AGC3R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Ferrule
interrupt rating
100 A @ 250 V ac;10000 A @ 125 V ac
Current Rating
3 A
Voltage Rating
250 V ac
Material
Glass (Body);Brass( End Cap)
amperage rating
3 A
connection
Ferrule End X Ferrule End
Dimensions and Weight
Diameter
1/4 in;6.3 mm
Overall Length
1-1/4 in;32 mm
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
3A 250V 1/4X1-1/4 ROHS FA GLASS FUSE
Product Type
Fuse
Long Description
Fuse, Fast Acting Fuse Speed, 120/3.6k s Response Time, Ferrule End x Ferrule End Connection, 3 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 in Diameter, 1-1/4 in Overall Length, 0.01 lb
Short Description
3 A, 250 VAC, Fast Acting Fuse, 5X20MM
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
Special Features
Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
extra long description
EFSE AGC-3-R BUSS SMALL DIMENSION F
Additional Information
Fuse Speed
Fast Acting
Connection Type
Ferrule End x Ferrule End
Standards Met
UL 248-14 Listed;CSA Certified;RoHS Compliant;CE Certified
package quantity
5 CT
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
AGC-3-R
GTIN
00051712655118
UPC
051712655118
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-acting glass tube fuse
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AGC3R.
Jump To:

Similar Items

Similar items are close alternatives to AGC3R, though they may not be 100% alike.

Buss Agc-3 Agc Glass Fuse - 1/4 X 1
  • Our Part #: AGC3
  • Baton Rouge Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AGC-3
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($5.80) ·
AGC3 - Bussmann Fuses

Baton Rouge Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.16

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat