GMA200R - 200MA 250V Fa 5X20MM Glass Fuse

Eaton

  • $3.37 (Each)
  • $3.37 (Each)

  • $16.85 (Per 5)
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
GMA200R
Manufacturer
Eaton
Manufacturer's Part Number
GMA-200-R
Description
200MA 250V Fa 5X20MM Glass Fuse
00051712647908|0051712|051712647908|05171264790|64790|Gma 200 R|GMA200R|Gma-200-R|Gma 200MA Buss Fuse|Bussman Gma 200 R|Bussman GMA200R|Bussman Gma-200-R|Bussmann Division Gma 200 R|Bussmann Division GMA200R|Bussmann Division Gma-200-R|Bussmann Gma 200 R|Bussmann GMA200R|Bussmann Gma-200-R|Cooper Bussmann Gma 200 R|Cooper Bussmann GMA200R|Cooper Bussmann Gma-200-R|Cooper Bussmann North America Elect Gma 200 R|Cooper Bussmann North America Elect GMA200R|Cooper Bussmann North America Elect Gma-200-R|Eaton Bu
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712647908 / 00051712647908
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.37 (Each)
Carton
$16.85 (Per 5)
Resources
Images
 
 
GMA200R - Large Image
 
GMA200R - Small Image
 
GMA200R - Large Image
 
GMA200R - Large Image
 
GMA200R - Large Image
 
GMA200R - Large Image
Attachments
 
 
GMA200R - Specification Sheet
 
GMA200R - Specification Sheet
 
GMA200R - Specification Sheet
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
250
amperage rating
Electronic Circuits
connection
Non-Indicating
Material, Color, and Finish
Style
0.56 In Diameter X 2.00 In Length
Backing Material
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Dimensions and Weight
Size
5.20 mm Diameter X 20.00 mm Height
Length
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Descriptions
Description
200MA 250V FA 5X20MM GLASS FUSE
Product Type
Gma 200MA Buss Fuse
Long Description
00051712647908|0051712|051712647908|05171264790|64790|GMA 200 R|GMA200R|GMA-200-R|GMA 200mA BUSS FUSE|BUSSMAN GMA 200 R|BUSSMAN GMA200R|BUSSMAN GMA-200-R|BUSSMANN DIVISION GMA 200 R|BUSSMANN DIVISION GMA200R|BUSSMANN DIVISION GMA-200-R|BUSSMANN GMA 200 R|BUSSMANN GMA200R|BUSSMANN GMA-200-R|Cooper Bussmann GMA 200 R|Cooper Bussmann GMA200R|Cooper Bussmann GMA-200-R|Cooper Bussmann North America Elect GMA 200 R|Cooper Bussmann North America Elect GMA200R|Cooper Bussmann North America Elect GMA-200-R|Eaton Bu
Special Features
Low Breaking Capacity, Interrupt Rating 35 Amp at 250 Vac, 10 kA at 125 Vac, Material Glass Tube, Silver Plated Brass Endcap, ROHS Compliant
extra long description
EFSE GMA-200-R GMA 200mA BUSS FUSE
Additional Information
coverage
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Response Time
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
element
Non-Indicating
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
GMA-200-R
Brand
Cooper Bussmann North America
sub brand
Electronic Circuits
GTIN
00051712647908
UPC
051712647908
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Fast Acting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.002
Carton
5
Uses, Certifications, and Standards
Application
Electronic Circuits
Enclosure
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GMA200R.
Jump To:

Similar Items

Similar items are close alternatives to GMA200R, though they may not be 100% alike.

00517127176185|0005171|00517127176185|51712717618|17618|GMA200MA|Buss Bussman GM...
  • Our Part #: GMA200MA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GMA-200MA
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($10.90) ·
GMA200MA - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat