H600303C - 30A 600V 3P Class H Fuse Block

Eaton

  • $130.80 (Each)
  • $130.80 (Each)

In-Stock: 2 available locally (West Wichita, KS) (change location)
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
H600303C
Manufacturer
Eaton
Manufacturer's Part Number
H60030-3C
Description
30A 600V 3P Class H Fuse Block
Connectron 63311|Littelfuse LH600303C|Marathon 6F30A3B|Mersen 60303|Westinghse W633ha
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121624 - Fuse holder
UPC/GTIN
051712147279 / 00051712147279
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.80 (Each)
Stock Availability
West Wichita
2 (Check another store)
All Stores
35
Resources
Images
 
 
H600303C - Small Image
 
H600303C - Large Image
 
H600303C - Large Image
Attachments
 
 
H600303C - Specification Sheet
 
H600303C - Specification Sheet
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
600
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
amperage rating
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Material
Thermoplastic
Material, Color, and Finish
Color
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Style
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Backing Material
Non-Indicating
Dimensions and Weight
Size
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Length
Non-Indicating
Descriptions
Product Type
Buss Fuseblock Was 1B0032
extra long description
EFSE H60030-3C BUSS FUSEBLOCK WAS 1
Description
30A 600V 3P CLASS H FUSE BLOCK
Special Features
100 Amp
Long Description
Connectron 63311|Littelfuse LH600303C|Marathon 6F30A3B|Mersen 60303|Westinghse W633HA
Additional Information
Coil Voltage
100 Amp
class
0.56 In Diameter X 2.00 In Length
coverage
Non-Indicating
Manufacturer Information
Manufacturers Part Number
H60030-3C
Brand
Eaton
sub brand
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
GTIN
00051712147279
UPC
051712147279
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.46
Carton
1
Uses, Certifications, and Standards
standard
UL 4248, CSA C22.2, CE
Application
Non-Indicating
Enclosure
Non-Indicating
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of H600303C.
Jump To:

Similar Items

Similar items are close alternatives to H600303C, though they may not be 100% alike.

Fuse Block, Barrier Type; Thermoplastic Material; 14 to 2 Awg Copper, 12 to 2 Aw...
  • Our Part #: H600303C
  • West Wichita Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H60030-3C
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($49.24) ·
H600303C - Edison Fuses

West Wichita Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.24

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Fuse Block, Barrier; Molded Phenolic Thermoplastic; 3 Pole; Class H, Class K5 Fu...
  • Our Part #: LH600303C
  • West Wichita Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LH60030-3C
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($446.30) ·
LH600303C - Littelfuse

West Wichita Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$44.63

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat