LKN200 - 200A 250V Super-Lag Fuse Link

Eaton

  • $16.26 (Each)
  • $16.26 (Each)

  • $81.30 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LKN200
Manufacturer
Eaton
Manufacturer's Part Number
LKN-200
Description
200A 250V Super-Lag Fuse Link
Eaton Bussmann Series LKN Fuse Link, 250V, 200A, Class H, K5, Non Indicating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712132008 / 00051712132008
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.26 (Each)
Carton
$81.30 (Per 5)
Resources
Images
 
 
LKN200 - Large Image
 
LKN200 - Large Image
 
LKN200 - Large Image
 
LKN200 - Small Image
Other Links
 
 
LKN200 - Other
 
LKN200 - Other
 
LKN200 - Other
Attachments
 
 
LKN200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200 A
Voltage Rating
250 V
Descriptions
Product Type
Super Lag Renewable Link
Description
200A 250V SUPER-LAG FUSE LINK
Features
-Pending Description-
extra long description
BUSS LKN-200 SUPER LAG RENEWABLE LI
Long Description
Eaton Bussmann series LKN fuse link, 250V, 200A, Class H, K5, Non Indicating
Special Features
Super Lag, Time Lag
Additional Information
dimensions
3.6000 IN X 1.3000 IN X 1.1000 IN
class
Class HClass K5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LKN-200
GTIN
00051712132008
UPC
051712132008
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fuse Link
Packaging
Weight per each
0.03
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat