MDL610 - 6/10A Glass Fuse

Cooper Bussmann North America

  • $3.81 (Each)
  • $3.81 (Each)

  • $19.05 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MDL610
Manufacturer
Cooper Bussmann North America
Manufacturer's Part Number
MDL-6/10
Description
6/10A Glass Fuse
6/10A 250V 3AG - 1/4" X 1-1/4" Glass, Time Delay Fuse
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121609 - Midget fuses
UPC/GTIN
051712724395 / 00051712724395
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.81 (Each)
Standard Packaging
$19.05 (Per 5)
Resources
Images
 
 
MDL610 - Large Image
 
MDL610 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250 VAC
amperage rating
6/10 Amp
connection
Ferrule End X Ferrule End
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Descriptions
Description
6/10A GLASS FUSE
Product Type
Buss Small Dimension Fuse Slow Blow
extra long description
EFSE MDL-6/10 BUSS SMALL DIMENSION
Long Description
6/10A 250V 3AG - 1/4" x 1-1/4" Glass, Time Delay Fuse
Special Features
Interrupt Rating 35 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap
Additional Information
Response Time
60 Min Maximum at 135%, 5 S Minimum at 200%, 120 S Maximum at 200%
type of indicators
Non-Indicating
Manufacturer Information
Manufacturers Part Number
MDL-6/10
Brand
Cooper Bussmann North America
GTIN
00051712724395
UPC
051712724395
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Electronic, Time Delay
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
UL 248-14, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat