S62000TE00 - 2" SS316 Tee Conduit Body

Calbrite

  • $443.79 (Per Foot)
  • $443.79 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S62000TE00
Manufacturer
Calbrite
Manufacturer's Part Number
S62000TE00
Description
2" SS316 Tee Conduit Body
Stainless Steel 316 T Conduit Body 2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656001063 / 0847656001063 / 00847656001063
Weight per unit
9.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$443.79 (Per Foot)
Resources
Images
 
 
S62000TE00 - Large Image
 
S62000TE00 - Small Image
Attachments
 
 
S62000TE00 - Specification Sheet
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
316 Stainless Steel
connection
NPT Threaded Coupling
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Length
12.3
Width
4.7
Height
3.88
Descriptions
Product Type
2" SS316 T Conduit Body
Description
2" SS316 TEE CONDUIT BODY
Long Description
Stainless Steel 316 T Conduit Body 2"
extra long description
CAL S62000TE00 2" SS316 T CONDUIT B
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Short Description
SS_T CND BODY_316
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S62000TE00
GTIN
00847656001063
UPC
847656001063
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per foot
9.82
Carton
1
Uses, Certifications, and Standards
Application
TO CONNECT AMD CHANGE DIRECTION OF CONDUIT RUNS
standard
UL 514A, CUL 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat