S60700TB00 - 3/4" SS316 TB Conduit Body

Calbrite

  • $197.08 (Per Foot)
  • $197.08 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S60700TB00
Manufacturer
Calbrite
Manufacturer's Part Number
S60700TB00
Description
3/4" SS316 TB Conduit Body
Stainless Steel 316 TB Conduit Body 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
847656001117 / 0847656001117 / 00847656001117
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$197.08 (Per Foot)
Resources
Images
 
 
S60700TB00 - Large Image
 
S60700TB00 - Small Image
Attachments
 
 
S60700TB00 - Specification Sheet
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
316 Stainless Steel
connection
NPT Threaded Coupling
Material, Color, and Finish
Finish
POLISHED
Color
Silver
Dimensions and Weight
Width
1.6
Height
2.72
Length
6.270"
Descriptions
Product Type
3/4" SS316 TB Conduit Body
Description
3/4" SS316 TB CONDUIT BODY
Long Description
Stainless Steel 316 TB Conduit Body 3/4"
extra long description
CAL S60700TB00 3/4" SS316 TB CONDUI
Features
Conduit bodies connect and allow for changes in the direction of conduit runs. Can be used as pulling fittings. Accessible wiring chamber provides a spacious location to make splices.
Short Description
SS_TB CND BODY_316
Manufacturer Information
Brand
CALBRITE
Manufacturers Part Number
S60700TB00
GTIN
00847656001117
UPC
847656001117
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per foot
1.5
Carton
1
Uses, Certifications, and Standards
Application
TO CONNECT AMD CHANGE DIRECTION OF CONDUIT RUNS
standard
UL 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S60700TB00.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S60700TB00.

3/4" SS316 TB Conduit Body
  • Our Part #: S60700TB00
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cablofil
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($197.08) ·
S60700TB00 - Cablofil

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$197.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S60700TB00 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S60700TB00 Calbrite Stainless Steel Conduit 00847656001117
7075TB GIBSON n/a

* All prices subject to change.

Begin Live Chat