115 - #115 Shot Cadweld

Nvent Erico

  • $25.56 (Each)
  • $25.56 (Each)

  • $255.60 (Per 10)

In-Stock: 10 available locally (Odessa, TX) (change location)
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
115
Manufacturer
Nvent Erico
Manufacturer's Part Number
115
Description
#115 Shot Cadweld
Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/EAN/GTIN
782856001379 / 8711893001525 / 00782856001379
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.56 (Each)
Carton
$255.60 (Per 10)
Stock Availability
Odessa
10 (Check another store)
All Stores
587
Resources
Images
 
 
115 - Large Image
 
115 - Small Image
 
115 - Large Image
Specifications Sheets
 
 
115 - Specification Sheet
Attachments
 
 
115 - Specification Sheet
Brochures
 
 
115 - Brochure
Other Links
 
 
115 - Other
 
115 - Other
 
115 - Other
 
115 - Other
 
115 - Other
 
115 - Other
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
Copper Oxide/Aluminum
Descriptions
Description
#115 SHOT CADWELD
Product Type
Welding Material
Long Description
Welding Material, Copper Oxide/Aluminum, 1/2 in Rod Size, 0.34 lb
Short Description
nVent ERICO Cadweld Welding Material, F20 - 115
Special Features
Primarily Used in Grounding and Bonding Applications
extra long description
NVENT EFS 115 Cadweld Welding Mater
Additional Information
accessory type
Welding Material
Rod Size
1/2 in
for use with
Ground Rod
Standards Met
cULus Listed
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
115
GTIN
00782856001379
UPC
782856001379
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
GROUNDING
Packaging
Weight
0.34 lb
Weight per each
0.34
Carton
10
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 115.
Jump To:

Cross Referenced

These items are similar to 115 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
115 nVent-Thermal Management 00782856001379
2NFPA Tolco n/a

* All prices subject to change.

Begin Live Chat