45 - #45 Shot F20

Nvent Erico

  • $12.41 (Each)
  • $12.41 (Each)

  • $248.20 (Per 20)

In-Stock: 10 available locally (Clovis, NM) ( change location)
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
45
Manufacturer
Nvent Erico
Manufacturer's Part Number
45
Description
#45 Shot F20
Welding Material, Copper Oxide/Aluminum, 0.13 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121457 - Exothermic connector
UPC/EAN/GTIN
782856001416 / 8711893602999 / 00782856001416
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.41 (Each)
Carton
$248.20 (Per 20)
Stock Availability
Clovis
10 (Check another store)
Lubbock
0
All Stores
762
Resources
Images
 
 
45 - Large Image
 
45 - Small Image
 
45 - Large Image
Brochures
 
 
45 - Brochure
Other Links
 
 
45 - Other
 
45 - Other
 
45 - Other
 
45 - Other
 
45 - Other
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
Copper Oxide/Aluminum
Descriptions
Product Type
Welding Material
Long Description
Welding Material, Copper Oxide/Aluminum, 0.13 lb
Short Description
#90 Welding Material, F20
Special Features
Primarily Used in Grounding and Bonding Applications
Description
#45 SHOT F20
extra long description
NVENT EFS 45 Cadweld Welding Materi
Additional Information
accessory type
Welding Material
for use with
Qiklite Battery Ignition System
Standards Met
cULus Listed
package quantity
20 CT
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
45
GTIN
00782856001416
UPC
782856001416
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
GROUNDING
Packaging
Weight
0.13 lb
Weight per each
0.13
Carton
20
Uses, Certifications, and Standards
standard
cULus®
Application
Grounding and Bonding
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 45.
Jump To:

Cross Referenced

These items are similar to 45 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WVD1 Appleton Electric 00687855030415
3 Mulberry n/a
45 Mulberry 00782856001416
550 Mulberry n/a
830 Mulberry n/a
1C-DV Orbit Industries 00835243005426
CA8-GV Legrand Pass & Seymour n/a
5146-0 Raco 00050169514603
CCDV Thomas & Betts 00042269350151
S309E Thomas & Betts 00042269653344
WR181-C Thomas & Betts n/a
WCV1DUP Topaz 00751338850989

* All prices subject to change.

Begin Live Chat