613480 - 3/4"X8' Cu Ground Rod

Nvent Erico

  • $53.59 (Per Rod)
  • $53.59 (Per Rod)

  • $267.95 (Per 5 Rods)

  • $5,359.05 (Per 100 Rods)

In-Stock: 2 available locally (Burleson, TX) (change location)

QTY:
Rods
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
613480
Manufacturer
Nvent Erico
Manufacturer's Part Number
613480
Description
3/4"X8' Cu Ground Rod
Ground Rod, Copper Bonded Steel, 0.681 In Overall Width, 8 FT Overall Height, 10.1 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856306160 / 8711893106473 / 00782856306160
Weight per unit
10.098 (lbs/each)
Price & Packaging
Minimum Order Quantity
Rod
Unit
$53.59 (Per Rod)
Carton
$267.95 (Per 5 Rods)
Stock Availability
Burleson
2 Rods (Check another store)
DFW RDC
21 Rods
All Stores
298 Rods
Resources
Images
 
 
613480 - Small Image
 
613480 - Large Image
 
613480 - Large Image
Attachments
 
 
613480 - Specification Sheet
Brochures
 
 
613480 - Brochure
Other Links
 
 
613480 - Other
 
613480 - Other
 
613480 - Other
 
613480 - Other
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
Ground Rod
Long Description
Ground Rod, Copper Bonded Steel, 0.681 in Overall Width, 8 ft Overall Height, 10.1 lb
Short Description
5/8"X8' Copper-Bonded Ground Rod, Pointed
Special Features
MolecULar Bond to Nickel-Sealed High Strength Steel Core
extra long description
NVENT EFS 613480 Copper-Bonded Grou
Description
3/4"X8' CU GROUND ROD
Additional Information
accessory type
Ground Rod
Overall Width
0.681 in
Overall Height
8 ft
Standards Met
cULus;ANSI(R)/NEMA(R) Gr1;IEC(R) En 62561-2;CSA 46866;Rus;UL
package quantity
1 CT;5 PK
Made in USA
yes
Manufacturer Information
Brand
nVent ERICO
Manufacturers Part Number
613480
GTIN
00782856306160
UPC
782856306160
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight
10.1 lb
Weight per rod
10.098
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 613480.
Jump To:

Similar Items

Similar items are close alternatives to 613480, though they may not be 100% alike.

3/4"X8' Cu GRND Rod
  • Our Part #: C348
  • Burleson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SGP
  • Find: Similar Items
  • Pkg Sizes: 5 ($200.00) · 50 ($2,000.01) ·
C348 - South Atlantic, LLC

Burleson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 613480 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7508 Galvan Industries 00632591615488
613480 nVent-Thermal Management 00782856306160
C348 Southern Grounding n/a

* All prices subject to change.

Begin Live Chat