GEM25A - Grounding Earth Material

Nvent Erico

  • $98.51 (Each)
  • $98.51 (Each)

  • $11,821.20 (Per 120)

In-Stock: 16 available locally (Abilene, TX) (change location)
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
GEM25A
Manufacturer
Nvent Erico
Manufacturer's Part Number
GEM25A
Description
Grounding Earth Material
Grounding Earth Material, 25 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
782856322962 / 8711893001389 / 00782856322962
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.51 (Each)
Standard Packaging
$11,821.20 (Per 120)
Stock Availability
Abilene
16 (Check another store)
All Stores
137
Resources
Images
 
 
GEM25A - Large Image
 
GEM25A - Small Image
 
GEM25A - Large Image
 
GEM25A - Video
MSDS Sheets
 
 
SAFETY AND DATA SHEET - MSDS Sheet
Attachments
 
 
GEM25A - Specification Sheet
Brochures
 
 
GEM25A - Brochure
Other Links
 
 
GEM25A - Other
 
GEM25A - Other
 
GEM25A - Other
 
GEM25A - Other
 
GEM25A - Other
 
GEM25A - Other
 
GEM25A - Other
 
GEM25A - Other
 
GEM25A - Other
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
GROUNDING EARTH MATERIAL
Product Type
Grounding Earth Material
Long Description
Grounding Earth Material, 25 lb
Features
Ground Enhancement Material (GEM) is a superior conductive material that solves your toughest grounding problems. It is the ideal material to use in areas of poor conductivity, such as rocky ground, mountain tops and sandy soil. GEM dramatically reduces earth resistance and impedance measurements. Furthermore, GEM may reduce the size of the grounding system where conventional methods are unsatisfactory. Once installed, GEM is maintenance-free, not requiring periodic charging or the presence of water to mai
Short Description
GEM Ground Enhancement Material
Special Features
Ground Enhancment Material;25# Bags
extra long description
NVENT EFS GEM25A GEM, 25 lb Bag wit
Additional Information
accessory type
Grounding Earth Material
package quantity
1 CT;120 PK
Made in USA
yes
media
Yes
Packaging
Bag with handles
Manufacturer Information
Manufacturers Part Number
GEM25A
Brand
nVent ERICO
GTIN
00782856322962
UPC
782856322962
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Grounding and Bonding
Packaging
Weight
25 lb
Weight per each
25
Carton
1
Package
120
Uses, Certifications, and Standards
Application
Grounding and Bonding
standard
None
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 137

Location search:

Greater Abilene Area

Location Stock Available
Abilene
16 View Store
San Angelo
40 View Store

A-L

Location Stock Available
Athens
3 View Store
Carthage
36 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat