420 - 9.5" Tongue & Groove

Channellock

  • $20.95 (Each)
  • $20.95 (Each)

  • $104.75 (Per 5)

In-Stock: 5 available locally (Arlington Branch, TX) (change location)
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
420
Manufacturer
Channellock
Manufacturer's Part Number
420
Description
9.5" Tongue & Groove
Groove Joint Plier, 1.5 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 9.5 In Overall Length, 1.12 In Jaw Length, 0.47 In Jaw Width, 1.57 In Shank Length, 13 Pieces
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/GTIN
025582300676 / 00025582300676
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.95 (Each)
Standard Packaging
$104.75 (Per 5)
Stock Availability
Arlington Branch
5 (Check another store)
DFW RDC
1
All Stores
83
Resources
Images
 
 
420 - Small Image
 
420 - Large Image
 
420 - Large Image
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
CHANNELLOCK® uses high-carbon C1080 steel for superior performance on the job and electronic coating for ultimate rust prevention
Material, Color, and Finish
Handle Material
Plastic Grip
Color
Channellock Blue (Handle)
Dimensions and Weight
Overall Length
9.5 in;241.3 mm
Length
9-1/2"
Size
9.5" Tongue & Groove
Descriptions
Product Type
Groove Joint Plier
Long Description
Groove Joint Plier, 1.5 in Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 9.5 in Overall Length, 1.12 in Jaw Length, 0.47 in Jaw Width, 1.57 in Shank Length, 13 Pieces
Features
The CHANNELLOCK(R) Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock(R) fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip. It's versatile, strong and durable enough to pass down to your kids.
Short Description
9-1/2" Groove Joint Plier, Plastic Grip, C1080 High Carbon Steel
Special Features
(5) Steps Adjustments, Permalock[R] Fastener, Right Angle Teeth, Reinforced Edge
Description
9.5" TONGUE & GROOVE
Construction
Patented reinforcing edge minimizes stress breakage
Additional Information
Cutting Capacity
1.5 in;38.1 mm
cutting material
C1080 High Carbon Steel
Jaw Length
1.12 in;28.45 mm
Jaw Width
0.47 in;11.94 mm
includes
GS-3SA 3pc Tongue & Groove Set with 6N1 Professional Driver;GS-3A 3pc Tongue & Groove Set With Bottle Opener;GS-3 3pc Tongue & Groove Pliers Set;GS-2 2pc General Pliers Set;GS-1 2pc Tongue & Groove Pliers Set;
Shank Length
1.57 in;39.8 mm
Number of Pieces
13
Made in USA
yes
Jaw Opening
1.5 in in
Handle Type
CHANNELLOCK BLUE® grips for comfort
Manufacturer Information
Brand
CHANNELLOCK
Manufacturers Part Number
420
GTIN
00025582300676
UPC
025582300676
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tongue & Groove, Pump Plier, Water Plier, Tools
Packaging
Weight per each
0.87
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Mechanical/Home Repair/Auto/Plumbing
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 420.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 420.

9-1/2" Channellock#174 Tongue and Groove Pliers - Channellock#174 Tongue and Gro...
  • Our Part #: 420G
  • Arlington Branch Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 420
  • Manufacturer: Channellock , Inc.
  • Find: Similar Items
  • Pkg Sizes: 5 ($104.75) · 20 ($419.00) ·
420G - Channellock , Inc.

Arlington Branch Availability: In Stock

Total Availability: In Stock

Book Price

$20.95

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 420, though they may not be 100% alike.

Alligator Water Pump Pliers
  • Our Part #: 8801250SBA
  • Arlington Branch Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 88 01 250 SBA
  • Manufacturer: Knipex Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($37.04) ·
8801250SBA - Knipex Tools

Arlington Branch Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat