10250T103 - Momentary Pushbutton Green Flush MT Nonilluminated

Eaton

  • $68.59 (Each)
  • $68.59 (Each)

  • $685.90 (Per 10)

In-Stock: 1 available locally (Gainesville, TX) (change location)
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
10250T103
Manufacturer
Eaton
Manufacturer's Part Number
10250T103
Description
Momentary Pushbutton Green Flush MT Nonilluminated
Eaton, 30.5 MM, Heavy-Duty Watertight/Oiltight Pushbutton, Class I Division 2, Green, Plastic Actuator, Chrome Bezel, Non-Illuminated, Flush Mounting, Momentary, 30.5 MM, Flush Pushbutton, 10250T Series
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203294 / 00782113203294
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.59 (Each)
Standard Packaging
$685.90 (Per 10)
Stock Availability
Gainesville
1 (Check another store)
DFW RDC
7
All Stores
501
Resources
Images
 
 
10250T103 - Video
 
10250T103 - Small Image
 
10250T103 - Large Image
 
10250T103 - Large Image
 
10250T103 - Large Image
 
10250T103 - Large Image
Specifications Sheets
 
 
10250T103 - Specification Sheet
Attachments
 
 
10250T103 - Specification Sheet
Other Links
 
 
10250T103 - Other
 
10250T103 - Other
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
Plastic (Actuator)
Material, Color, and Finish
Color
Green
Dimensions and Weight
Depth
1.9
Width
1.9
Height
2.1
Size
1.9 x 1.9 x 2.1 in
Descriptions
Long Description
Green Flush Operator, 10250T Series, Momentary Switch Action, Non-Illuminated, Green, Plastic (Actuator) Material, 1.9 x 1.9 x 2.1 in Size, 0.2 lb
Product Type
Green Flush Operator
Short Description
Green Flush Operator
Description
MOMENTARY PUSHBUTTON GREEN FLUSH MT NONILLUMINATED
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T103 FLUSH PB G
Additional Information
action
Green
actuator type
Flush
Switch Action
Momentary
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Model
Pushbutton
Manufacturers Part Number
10250T103
GTIN
00782113203294
UPC
782113203294
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Mounting
FLUSH
standard
UL Listed,CSA Certified,CE Marked
nema rating
NEMA 3;3R;4;4X;12;13
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 501

Location search:
These alternate items can be purchased instead of 10250T103.
Jump To:

Cross Referenced

These items are similar to 10250T103 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T11AA02 BACO n/a
10250T103 Eaton 00782113203294
HT8AAG Eaton 782113556802
52PA8A3 FURNAS n/a
BJP3 FURNAS n/a
CR104PBG00G1 GENERAL ELECTRIC 783166279281
2EN16 WW GRAINGER n/a
40001003 REESE n/a
800TA1 Rockwell Automation n/a
800TAL Rockwell Automation n/a
ER1AG2 RUNDEL n/a
R1AG1 RUNDEL n/a
9001KR1G Schneider Electric 00785901874607
ZB2MA3 Schneider Electric 00785901582885
ZB3BA3 Schneider Electric n/a
ZB3BA34 Schneider Electric n/a
3SB03PFG Siemens n/a
A7B93000001840 Siemens n/a
OT1A3 Westinghouse n/a
OT1B3 Westinghouse n/a
OT2B3 Westinghouse n/a
PB1AAG Westinghouse n/a

* All prices subject to change.

Begin Live Chat