10250T122 - Momentary MSHD Pushbutton Red Nonilluminated

Eaton

  • $124.41 (Each)
  • $124.41 (Each)

In-Stock: 2 available locally (DFW RDC, TX) (change location)
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
10250T122
Manufacturer
Eaton
Manufacturer's Part Number
10250T122
Description
Momentary MSHD Pushbutton Red Nonilluminated
Eaton 10250T Pushbutton, 10250T, 30.5 MM, Heavy-Duty, 40 MM, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Mushroom , Red Actuator, Chrome Bezel, Plastic Actuator
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203362 / 00782113203362
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.41 (Each)
Stock Availability
DFW RDC
2 (Check another store)
All Stores
7
Resources
Images
 
 
10250T122 - Video
 
10250T122 - Small Image
 
10250T122 - Large Image
 
10250T122 - Large Image
 
10250T122 - Large Image
Attachments
 
 
10250T122 - Specification Sheet
Other Links
 
 
10250T122 - Other
 
10250T122 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Mushroom
Dimensions and Weight
Width
1.9
Depth
2
Height
2.2
Size
40 mm
Descriptions
Product Type
MSHD PB R
Description
MOMENTARY MSHD PUSHBUTTON RED NONILLUMINATED
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250T122 MSHD PB R
Long Description
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Mushroom , Red actuator, Chrome bezel, Plastic actuator
Additional Information
Contact Configuration
1 NO
action
Red
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250T122
Model
Pushbutton
GTIN
00782113203362
UPC
782113203362
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater DFW RDC Area

Location Stock Available
DFW RDC
2 View Store

Distribution Centers

Location Stock Available
Texarkana
3 View Store
Tyler
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
1 View Store

* All prices subject to change.

Begin Live Chat