10250TM34 - LGD PLT 1/2RND Stop

Eaton

  • $9.06 (Each)
  • $9.06 (Each)

In-Stock: 6 available locally (Nashville RDC, TN) (change location)
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
10250TM34
Manufacturer
Eaton
Manufacturer's Part Number
10250TM34
Description
LGD PLT 1/2RND Stop
Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Stop, 3/16 In High, White Letters
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Oiltight Operators.30MM
UNSPSC
N/A
UPC/GTIN
782113203676 / 00782113203676
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.06 (Each)
Stock Availability
Nashville RDC
6 (Check another store)
All Stores
277
Resources
Images
 
 
10250TM34 - Video
 
10250TM34 - Small Image
 
10250TM34 - Large Image
Attachments
 
 
10250TM34 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
0.1
Size
1/2 round
Depth
1.6
Width
1.6
Descriptions
Description
LGD PLT 1/2RND STOP
Product Type
LGD PLT 1/2RND Stop
Features
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
extra long description
ETN 10250TM34 LGD PLT 1/2RND STOP
Long Description
Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Black, Legend: STOP, 3/16 In high, White letters
Special Features
Used with 10250T Series, Pushbutton Operators and Indicating Lights
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
10250TM34
GTIN
00782113203676
UPC
782113203676
Taxonomies, Classifications, and Categories
Category Description
OILTIGHT OPERATORS.30MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 277

Location search:

Greater Nashville RDC Area

Location Stock Available
Nashville RDC
6 View Store
These alternate items can be purchased instead of 10250TM34.
Jump To:

Cross Referenced

These items are similar to 10250TM34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10250TM34 Eaton 00782113203676
10250TS33 Eaton 00782113360522
CR104PXN1RP040 GENERAL ELECTRIC 00783166291566
NAQD-124 Idec n/a
800TX550 Rockwell Automation n/a
52NL04 Siemens 00783087094758
10240TM34 Eaton n/a
52RA9L04 FURNAS n/a
52RA9L04R FURNAS n/a
104PXN1RP040 GENERAL ELECTRIC n/a
CR104PXN1BP040 GENERAL ELECTRIC n/a
CR104XN1RPO40 GENERAL ELECTRIC n/a
6B368 WW GRAINGER n/a
800TX54JSJ Rockwell Automation n/a
90013TN202 Schneider Electric n/a
9001DTN202 Schneider Electric n/a
9001KN202 Schneider Electric 00785901915119
ZB3BY12304 Schneider Electric n/a
ZB3BY14304 Schneider Electric n/a
187P059H01 Westinghouse n/a

* All prices subject to change.

Begin Live Chat