918911 - Coil 180MM Size 3A and 4-5 120V/60HZ or 110V/50HZ

Eaton

  • $769.81 (Each)
  • $769.81 (Each)

In-Stock: 1 available locally (Tyler, TX) (change location)
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
918911
Manufacturer
Eaton
Manufacturer's Part Number
9-1891-1
Description
Coil 180MM Size 3A and 4-5 120V/60HZ or 110V/50HZ
Motor Control Renewal Parts/Accessories- Coil, 120/110V, 60/50 HZ, Size 3A, 4-5, 180 MM, Red Cast Resin
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685718729 / 00786685718729
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$769.81 (Each)
Stock Availability
Tyler
1 (Check another store)
All Stores
26
Resources
Images
 
 
918911 - Small Image
 
918911 - Large Image
 
918911 - Large Image
 
918911 - Large Image
Attachments
 
 
918911 - Specification Sheet
Other Links
 
 
918911 - Other
 
918911 - Other
 
918911 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.45
Depth
3.16
Width
4.15
Size
Size 3A, 4-5, 180 mm
Descriptions
Description
COIL 180MM SIZE 3A AND 4-5 120V/60HZ OR 110V/50HZ
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Product Type
Coil, 180MM, SZ3A and 4-5, 120V/110V
extra long description
ETN 9-1891-1 COIL, 180MM, SZ3A AND
Long Description
Motor Control Renewal Parts/Accessories- Coil, 120/110V, 60/50 Hz, Size 3A, 4-5, 180 mm, Red cast resin
Additional Information
Coil Voltage
120/110 V
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-1891-1
GTIN
00786685718729
UPC
786685718729
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat