927563 - Coil Freedom Size 3 480V/60HZ or 440V/50HZ

Eaton

  • $757.20 (Each)
  • $757.20 (Each)

In-Stock: 1 available locally (Sweetwater, TX) (change location)
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
927563
Manufacturer
Eaton
Manufacturer's Part Number
9-2756-3
Description
Coil Freedom Size 3 480V/60HZ or 440V/50HZ
Motor Control Renewal Parts/Accessories- Coil, 480/440V, 60/50 HZ, Size 3, 90 MM, Used With Freedom
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113626765 / 00782113626765
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$757.20 (Each)
Stock Availability
Sweetwater
1 (Check another store)
Abilene
1
All Stores
68
Resources
Images
 
 
927563 - Small Image
 
927563 - Large Image
 
927563 - Large Image
 
927563 - Large Image
Attachments
 
 
927563 - Specification Sheet
Tech Bulletins
 
 
927563 - Tech Bulletin
Other Links
 
 
927563 - Other
 
927563 - Other
 
927563 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
1.362
Height
2.385
Width
4.842
Size
Size 3, 90 mm
Descriptions
Description
COIL FREEDOM SIZE 3 480V/60HZ OR 440V/50HZ
Product Type
Coil, FRDM, SZ3, 480V/60HZ 440V/50HZ
extra long description
ETN 9-2756-3 COIL, Frdm, SZ3, 480V/
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Long Description
Motor Control Renewal Parts/Accessories- Coil, 480/440V, 60/50 Hz, Size 3, 90 mm, Used with Freedom
Additional Information
Coil Voltage
480/440 V
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-2756-3
GTIN
00782113626765
UPC
782113626765
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Packaging
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat