932851 - Coil Freedom Size 1-2 120V/60HZ

Eaton

  • $454.07 (Each)
  • $454.07 (Each)

In-Stock: 2 available locally (Pleasanton, TX) (change location)
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
932851
Manufacturer
Eaton
Manufacturer's Part Number
9-3285-1
Description
Coil Freedom Size 1-2 120V/60HZ
Motor Control Renewal Parts/Accessories- Coil, 120 V Ac, Coil, 2.1 In Overall Width, 3.4 In Overall Length, 3.4 In Overall Height, 35 LB
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113425535 / 00782113425535
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$454.07 (Each)
Stock Availability
Pleasanton
2 (Check another store)
San Antonio RDC
23
All Stores
240
Resources
Images
 
 
932851 - Small Image
 
932851 - Large Image
 
932851 - Large Image
Specifications Sheets
 
 
932851 - Specification Sheet
Attachments
 
 
932851 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Dimensions and Weight
Overall Length
3.4 in
Size
Size 1-2, 65 mm
Width
2.1
Depth
2.4
Height
3.4
Descriptions
Product Type
Motor Control Renewal Parts/Accessories- Coil
Long Description
Motor Control Renewal Parts/Accessories- Coil, 120 V ac, Coil, 2.1 in Overall Width, 3.4 in Overall Length, 3.4 in Overall Height, 35 lb
Short Description
Motor Control Renewal Parts/Accessories-Coil Used With Freedom 35 lb
extra long description
ETN 9-3285-1 COIL, FREEDOM, SIZE 1-
Description
COIL FREEDOM SIZE 1-2 120V/60HZ
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Additional Information
for use with
Used With Freedom
Coil Voltage
120 V ac
Overall Width
2.1 in
Overall Height
3.4 in
Part Type
Coil
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-3285-1
GTIN
00782113425535
UPC
782113425535
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight
35 lb
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Parts and Accessories
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 240

Location search:
These alternate items can be purchased instead of 932851.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 932851.

Motor Control Renewal Parts/Accessories- Coil, 120V, 60 HZ, Size 1-2, 65 MM, Ac,...
  • Our Part #: 932851
  • Pleasanton Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 9-3285-1
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($454.07) ·
932851 - Eaton Corp

Pleasanton Availability: In Stock

Total Availability: In Stock

Book Price

$454.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat