C320KGS2 - Aux Cont For FRDM Size 00-2 A-K Side MTD 1NC

Eaton

  • $78.18 (Each)
  • $78.18 (Each)

In-Stock: 1 available locally (Denver, CO) (change location)
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
C320KGS2
Manufacturer
Eaton
Manufacturer's Part Number
C320KGS2
Description
Aux Cont For FRDM Size 00-2 A-K Side MTD 1NC
Eaton Freedom Nema Auxiliary Contact, Used On Starter and Contactors, 1NC Contacts, Side Mounting
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113413495 / 00782113413495
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.18 (Each)
Stock Availability
Denver
1 (Check another store)
All Stores
119
Resources
Images
 
 
C320KGS2 - Small Image
 
C320KGS2 - Large Image
 
C320KGS2 - Large Image
 
C320KGS2 - Large Image
Attachments
 
 
C320KGS2 - Specification Sheet
Other Links
 
 
C320KGS2 - Other
 
C320KGS2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.1
Width
2.5
Depth
4
Descriptions
Description
AUX CONT FOR FRDM SIZE 00-2 A-K SIDE MTD 1NC
Product Type
Aux Cont FRDM SZ00-2 A-K MTD 1NC
extra long description
ETN C320KGS2 AUX CONT FRDM SZ00-2 A
Long Description
Eaton Freedom NEMA auxiliary contact, Used on Starter and Contactors, 1NC contacts, Side mounting
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Contact Configuration
1 NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGS2
GTIN
00782113413495
UPC
782113413495
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SIDE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 119

Location search:
These alternate items can be purchased instead of C320KGS2.
Jump To:

Cross Referenced

These items are similar to C320KGS2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C320KGS2 Eaton 00782113413495
C321KM6OB Eaton n/a
M341A Eaton 00786678679099
CR309X100B GENERAL ELECTRIC 00783166394403
2CC14 WW GRAINGER n/a
9999SM1 Schneider Electric 00785901873600
2CC16 WW GRAINGER n/a
9999SM2 Schneider Electric 00785901873617

* All prices subject to change.

Begin Live Chat