C320KGS20 - Aux Cont For FRDM Size 3-5 L-S Side MTD 1no

Eaton

  • $130.60 (Each)
  • $130.60 (Each)

In-Stock: 1 available locally (Corsicana, TX) (change location)
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
C320KGS20
Manufacturer
Eaton
Manufacturer's Part Number
C320KGS20
Description
Aux Cont For FRDM Size 3-5 L-S Side MTD 1no
Eaton Freedom Nema Auxiliary Contact, Used On Starter and Contactors, No Circuit
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113629254 / 00782113629254
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.60 (Each)
Stock Availability
Corsicana
1 (Check another store)
DFW RDC
0
All Stores
49
Resources
Images
 
 
C320KGS20 - Small Image
 
C320KGS20 - Large Image
 
C320KGS20 - Large Image
 
C320KGS20 - Large Image
Attachments
 
 
C320KGS20 - Specification Sheet
Other Links
 
 
C320KGS20 - Other
 
C320KGS20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.1
Width
2.5
Depth
4
Size
NEMA sizes 3 - 5, IEC sizes L - S
Descriptions
Description
AUX CONT FOR FRDM SIZE 3-5 L-S SIDE MTD 1NO
Product Type
Aux Cont FRDM SZ3-5 L-S MTD 1no
extra long description
ETN C320KGS20 AUX CONT FRDM SZ3-5 L
Long Description
Eaton Freedom NEMA auxiliary contact, Used on Starter and Contactors, NO circuit
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Contact Configuration
NO
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGS20
GTIN
00782113629254
UPC
782113629254
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat