C320KGS32 - Aux Cont For FRDM Size 3 L-N Base Aux 1NO-1NC

Eaton

  • $242.02 (Each)
  • $242.02 (Each)

In-Stock: 12 available locally (Deer Park, TX) (change location)
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
C320KGS32
Manufacturer
Eaton
Manufacturer's Part Number
C320KGS32
Description
Aux Cont For FRDM Size 3 L-N Base Aux 1NO-1NC
Eaton Freedom Nema Auxiliary Contact, Freedom Accessory, Base Auxiliary Contact, Used On Starter and Contactors, No NC Circuit, Nema Size 3, IEC Sizes L -N
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113629292 / 00782113629292
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$242.02 (Each)
Stock Availability
Deer Park
12 (Check another store)
All Stores
19
Resources
Images
 
 
C320KGS32 - Small Image
 
C320KGS32 - Large Image
 
C320KGS32 - Large Image
 
C320KGS32 - Large Image
Attachments
 
 
C320KGS32 - Specification Sheet
Other Links
 
 
C320KGS32 - Other
 
C320KGS32 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.1
Depth
2.5
Height
4
Size
NEMA size 3, IEC sizes L -N
Descriptions
Long Description
Eaton Freedom NEMA auxiliary contact, Freedom Accessory, Base auxiliary contact, Used on Starter and Contactors, NO NC circuit, NEMA Size 3, IEC Sizes L -N
Description
AUX CONT FOR FRDM SIZE 3 L-N BASE AUX 1NO-1NC
extra long description
ETN C320KGS32 AUX CONT FRDM SZ3 L-N
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
Aux Freedom Nema 3 1NO 1NC Base
Additional Information
Contact Configuration
NO, NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGS32
GTIN
00782113629292
UPC
782113629292
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Deer Park Area

Location Stock Available
Baytown
2 View Store
Deer Park
12 View Store

Distribution Centers

Location Stock Available
Odessa
4 View Store

A-L

Location Stock Available
Cabot
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat