C351KD62R - Fuse Clip Kit

Eaton

  • $61.02 (Each)
  • $61.02 (Each)

In-Stock: 1 available locally (Borger, TX) (change location)
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
C351KD62R
Manufacturer
Eaton
Manufacturer's Part Number
C351KD62R
Description
Fuse Clip Kit
Fuse Clips Kit, 60 A, 600 V, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121529 - Contactors
UPC/GTIN
782113723969 / 00782113723969
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.02 (Each)
Stock Availability
Borger
1 (Check another store)
Amarillo
2
All Stores
64
Resources
Images
 
 
C351KD62R - Small Image
 
C351KD62R - Large Image
 
C351KD62R - Large Image
 
C351KD62R - Large Image
 
C351KD62R - Large Image
Specifications Sheets
 
 
C351KD62R - Specification Sheet
Attachments
 
 
C351KD62R - Specification Sheet
Brochures
 
 
C351KD62R - Brochure
Other Links
 
 
C351KD62R - Other
 
C351KD62R - Other
 
C351KD62R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
600 V
Dimensions and Weight
Size
2
Width
2.1
Depth
2.6
Height
3.4
Descriptions
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Description
FUSE CLIP KIT
Product Type
Fuse Clips Kit
Long Description
Fuse Clips Kit, 60 A, 600 V, 0.4 lb
Short Description
Fuse Clips Kit, 60 A
extra long description
ETN C351KD62R FUSE CLIP KIT
Special Features
25 element fuses
Additional Information
for use with
Rejection Type Fuses
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C351KD62R
GTIN
00782113723969
UPC
782113723969
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat