C351KE2363 - Fuse Clip Kit

Eaton

  • $165.57 (Each)
  • $165.57 (Each)

In-Stock: 2 available locally (Palestine, TX) (change location)
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
C351KE2363
Manufacturer
Eaton
Manufacturer's Part Number
C351KE23-63
Description
Fuse Clip Kit
Fuse Clips Kit, 3 Poles, 100 A, 250 V, 0.65 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121529 - Contactors
UPC/GTIN
782113566016 / 00782113566016
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.57 (Each)
Stock Availability
Palestine
2 (Check another store)
Nacogdoches
2
All Stores
40
Resources
Images
 
 
C351KE2363 - Small Image
 
C351KE2363 - Large Image
 
C351KE2363 - Large Image
Specifications Sheets
 
 
C351KE2363 - Specification Sheet
Attachments
 
 
C351KE2363 - Specification Sheet
Brochures
 
 
C351KE2363 - Brochure
Other Links
 
 
C351KE2363 - Other
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
250 V
Current Rating
100 A
Dimensions and Weight
Width
2.4
Depth
3.3
Height
3.3
Descriptions
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Special Features
For Field Installation in Non-Fusible Starter
Description
FUSE CLIP KIT
Product Type
Fuse Clips Kit
Long Description
Fuse Clips Kit, 3 Poles, 100 A, 250 V, 0.65 lb
Short Description
Fuse Clips Kit, 100 A, 3 Pole
extra long description
ETN C351KE23-63 FUSE CLIP KIT
Additional Information
Made in USA
yes
Contact Rating
100 A
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C351KE23-63
GTIN
00782113566016
UPC
782113566016
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Accessory
Packaging
Weight
0.65 lb
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat