C400GK1 - Cover Contr Kit Freedom Series

Eaton

  • $197.80 (Each)
  • $197.80 (Each)

In-Stock: 1 available locally (Palestine, TX) (change location)
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
C400GK1
Manufacturer
Eaton
Manufacturer's Part Number
C400GK1
Description
Cover Contr Kit Freedom Series
Cover Control Kit, 0.6 LB
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113538815 / 00782113538815
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.80 (Each)
Stock Availability
Palestine
1 (Check another store)
Nacogdoches
2
All Stores
124
Resources
Images
 
 
C400GK1 - Small Image
 
C400GK1 - Large Image
 
C400GK1 - Large Image
Specifications Sheets
 
 
C400GK1 - Specification Sheet
Attachments
 
 
C400GK1 - Specification Sheet
Brochures
 
 
C400GK1 - Brochure
Other Links
 
 
C400GK1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
3.75
Width
4
Depth
5.75
Descriptions
Product Type
Cover Control Kit
Long Description
Cover Control Kit, 0.6 lb
Short Description
Cover Control Kit, Cover Control Kit, Motor and Power Control Equipment, 0.6 lb
Description
COVER CONTR KIT FREEDOM SERIES
extra long description
ETN C400GK1 COVER CONTR KIT FREEDOM
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
accessory type
Cover Control Kit
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C400GK1
GTIN
00782113538815
UPC
782113538815
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight
0.6 lb
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 124

Location search:
These alternate items can be purchased instead of C400GK1.
Jump To:

Cross Referenced

These items are similar to C400GK1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C321CMP1 Eaton 00782114180365
C400GK1 Eaton 00782113538815
49SAPB5 FURNAS n/a
49SBPB5 FURNAS n/a
CR305X120N GENERAL ELECTRIC 00783166352250
CR305X12ON GENERAL ELECTRIC n/a
CR305X220N GENERAL ELECTRIC 00783166352519
GCR305X120N GENERAL ELECTRIC n/a
GCR305X220N GENERAL ELECTRIC n/a
2FM51 WW GRAINGER n/a
599PB02 Rockwell Automation n/a
9999SA2 Schneider Electric 00785901867234
49SAPBS Siemens n/a
PBK2 Westinghouse n/a

* All prices subject to change.

Begin Live Chat