E34EX712B - Black JMB MSHD PB-1NO-1NC-Classi/Div 2

Eaton

  • $348.73 (Each)
  • $348.73 (Each)
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
E34EX712B
Manufacturer
Eaton
Manufacturer's Part Number
E34EX712B
Description
Black JMB MSHD PB-1NO-1NC-Classi/Div 2
Eaton E34 Pushbutton, E34, 30.5 MM, Class I Division 2, 65 MM, Nema 3, 3R, 4, 4X, 12, 13, Nec Class I Division 2, Groups B, C and D, Non-Illuminated, Momentary, Mushroom , Jumbo, Black Actuator, 1NO-1NC, Black Bezel
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
782114524688 / 00782114524688
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$348.73 (Each)
Resources
Tech Bulletins
 
 
E34EX712B - Tech Bulletin
Attachments
 
 
E34EX712B - Specification Sheet
Images
 
 
E34EX712B - Video
 
E34EX712B - Large Image
 
E34EX712B - Small Image
Other Links
 
 
E34EX712B - Other
Brochures
 
 
E34EX712B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Jumbo mushroom
Dimensions and Weight
Depth
1.0000
Height
1.0000
Width
1.0000
Size
65 mm
Descriptions
Product Type
Black JMB MSHD PB;1NO-1NC;Classi/Div 2
Description
BLACK JMB MSHD PB-1NO-1NC-CLASSI/DIV 2
extra long description
ETN E34EX712B Black JMB MSHD PB;1NO
Long Description
Eaton E34 pushbutton, E34, 30.5 mm, Class I Division 2, 65 mm, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Non-illuminated, Momentary, Mushroom , Jumbo, Black actuator, 1NO-1NC, Black bezel
Features
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.
Additional Information
Contact Configuration
1 NO-1 NC
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E34EX712B
Model
Pushbutton
GTIN
00782114524688
UPC
782114524688
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
PUSHBUTTON
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL 505,CE Marked,FDA 3-A
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat