E34PB151 - Pushbutton Operator

Eaton

  • $114.12 (Each)
  • $114.12 (Each)
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
E34PB151
Manufacturer
Eaton
Manufacturer's Part Number
E34PB1-51
Description
Pushbutton Operator
Eaton E34 Pushbutton , 30.5 MM, Corrosion Resistant, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Momentary, Black Actuator, Flush, 1NC, Black Bezel, Plastic Actuator
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
N/A
UPC/GTIN
782114958001 / 00782114958001
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.12 (Each)
Resources
Tech Bulletins
 
 
E34PB151 - Tech Bulletin
Images
 
 
E34PB151 - Video
 
E34PB151 - Small Image
 
E34PB151 - Large Image
Attachments
 
 
E34PB151 - Specification Sheet
Other Links
 
 
E34PB151 - Other
Brochures
 
 
E34PB151 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
2
Width
2
Depth
3
Descriptions
Product Type
Pushbutton Operator
extra long description
ETN E34PB1-51 PUSHBUTTON OPERATOR
Description
PUSHBUTTON OPERATOR
Features
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.
Long Description
Eaton E34 pushbutton , 30.5 mm, Corrosion Resistant, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Black actuator, Flush, 1NC, Black bezel, Plastic actuator
Additional Information
media
Yes
Contact Configuration
1 NC
dimensions
3.0000 IN X 2.0000 IN X 2.0000 IN
action
Black
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E34PB1-51
Model
Pushbutton
GTIN
00782114958001
UPC
782114958001
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
PUSHBUTTON
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked,FDA 3-A
Mounting
FLUSH
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat