M22SSTGB10 - Legend Plate Etched

Eaton

  • $7.16 (Each)
  • $7.16 (Each)

In-Stock: 2 available locally (Humble, TX) (change location)
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
M22SSTGB10
Manufacturer
Eaton
Manufacturer's Part Number
M22S-ST-GB10
Description
Legend Plate Etched
Eaton M22 Pushbutton Legend Plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 MM, Button: Black, Inscription: Off On/ GB10, IP66, Nema 4X, 13
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Legend Plates Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
786685277417 / 00786685277417
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.16 (Each)
Stock Availability
Humble
2 (Check another store)
Deer Park
0
All Stores
59
Resources
Images
 
 
M22SSTGB10 - Small Image
 
M22SSTGB10 - Large Image
Attachments
 
 
M22SSTGB10 - Specification Sheet
Tech Bulletins
 
 
M22SSTGB10 - Tech Bulletin
Other Links
 
 
M22SSTGB10 - Other
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
22.5 mm
Descriptions
extra long description
ETN M22S-ST-GB10 LEGEND PLATE ETCHE
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Product Type
Legend Plate Etched
Description
LEGEND PLATE ETCHED
Long Description
Eaton M22 pushbutton legend plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 mm, Button: Black, Inscription: OFF ON/ GB10, IP66, NEMA 4X, 13
Special Features
Legend plate Holder with Insert
Additional Information
dimensions
X X 1.3800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
M22S-ST-GB10
GTIN
00786685277417
UPC
786685277417
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
Lloyd's Register Certified,CCC Marked,CSA Certified,Bureau Veritas,CE Marked,GoST-R
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 59

Location search:

Greater Deer Park Area

Location Stock Available
Humble
2 View Store

Distribution Centers

Location Stock Available
Tyler
27 View Store

M-Z

Location Stock Available
Pine Bluff
1 View Store
Rogers
1 View Store

* All prices subject to change.

Begin Live Chat