XBUT4FBEL24 - 6.2MM Wide Fuse Block W/ Light 5X20 Fuse

Eaton

  • $18.37 (Each)
  • $18.37 (Each)

  • $918.50 (Per 50)

In-Stock: 60 available locally (Enid, OK) (change location)
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
XBUT4FBEL24
Manufacturer
Eaton
Manufacturer's Part Number
XBUT4FBEL24
Description
6.2MM Wide Fuse Block W/ Light 5X20 Fuse
Eaton XB IEC Terminal Block, Screw Connection Fuse Terminal Blocks, For 5 X 20 MM Fuse, Black, 10 Awg/4 MM2 Maximum Wire, With Led 12–30V, 1–2.5 Ma Light
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905225 / 00782116905225
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.37 (Each)
Standard Packaging
$918.50 (Per 50)
Stock Availability
Enid
60 (Check another store)
Oklahoma City
28
All Stores
89
Resources
Images
 
 
XBUT4FBEL24 - Small Image
 
XBUT4FBEL24 - Large Image
 
XBUT4FBEL24 - Large Image
 
XBUT4FBEL24 - Large Image
Attachments
 
 
XBUT4FBEL24 - Specification Sheet
Tech Bulletins
 
 
XBUT4FBEL24 - Tech Bulletin
Other Links
 
 
XBUT4FBEL24 - Other
 
XBUT4FBEL24 - Other
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
6.2MM Wide Fuse Block W/ Light 5X20 Fuse
Description
6.2MM WIDE FUSE BLOCK W/ LIGHT 5X20 FUSE
extra long description
ETN XBUT4FBEL24 6.2MM WIDE FUSE BLO
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC terminal block, Screw Connection Fuse Terminal Blocks, for 5 x 20 mm Fuse, Black, 10 AWG/4 mm2 maximum wire, With LED 12–30V, 1–2.5 mA light
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT4FBEL24
GTIN
00782116905225
UPC
782116905225
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight per each
0.03
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 89

Location search:

Greater Oklahoma City Area

Location Stock Available
Enid
60 View Store
Oklahoma City
28 View Store

Distribution Centers

Location Stock Available
Odessa
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat