XBUT4FBEL250 - 6.2MM Wide Fuse Block W/ Light 5X20 Fuse

Eaton

  • $18.37 (Each)
  • $18.37 (Each)

  • $918.50 (Per 50)

In-Stock: 50 available locally (Andrews, TX) ( change location)
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
XBUT4FBEL250
Manufacturer
Eaton
Manufacturer's Part Number
XBUT4FBEL250
Description
6.2MM Wide Fuse Block W/ Light 5X20 Fuse
Fuse Terminal Block, 600 V Ac, #10 Awg;4 SQ.MM Wire Size, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905249 / 00782116905249
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.37 (Each)
Standard Packaging
$918.50 (Per 50)
Stock Availability
Andrews
50 (Check another store)
Odessa
168
All Stores
258
Resources
Images
 
 
XBUT4FBEL250 - Small Image
 
XBUT4FBEL250 - Large Image
 
XBUT4FBEL250 - Large Image
 
XBUT4FBEL250 - Large Image
 
XBUT4FBEL250 - Large Image
Specifications Sheets
 
 
XBUT4FBEL250 - Specification Sheet
Attachments
 
 
XBUT4FBEL250 - Specification Sheet
Tech Bulletins
 
 
XBUT4FBEL250 - Tech Bulletin
Other Links
 
 
XBUT4FBEL250 - Other
 
XBUT4FBEL250 - Other
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
600 V ac
Wire Size
#10 AWG;4 sq.mm
amperage rating
6.30A (IEC), 6.30A (UL)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
1.85
Height
2.17
Width
0.24
Descriptions
Product Type
Fuse Terminal Block
Long Description
Fuse Terminal Block, 600 V ac, #10 AWG;4 sq.mm Wire Size, 0.03 lb
Features
The UT Series fuse terminal blocks come in two varieties lever type and cap. Each performs two functions. They act as a fuse carrier for most common North American and European fuses and they allow for potential distribution with the double bridge shaft. The terminal blocks therefore allow bypass routing of two separate potentials next to each other. This has the advantage of a time-saving potential infeed and a correct, functional configuration of the terminal strip. For signaling a triggered fuse, fuse t
Short Description
Screw Connection Fuse Terminal Blocks, for 5 x 20 mm Fuse
Description
6.2MM WIDE FUSE BLOCK W/ LIGHT 5X20 FUSE
extra long description
ETN XBUT4FBEL250 6.2MM WIDE FUSE BL
Special Features
With LED 110–250V, 0.5–2.5 mA light
Additional Information
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
XBUT4FBEL250
GTIN
00782116905249
UPC
782116905249
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Wiring Management and Devices
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 258

Location search:

Greater Odessa Area

Location Stock Available
Andrews
50 View Store
Odessa
168 View Store

Distribution Centers

Location Stock Available
Amarillo
40 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat