XTCERENC0ILCA - Contactor Part Replacement Coil Frame C 110/50 120

Eaton

  • $241.58 (Each)
  • $241.58 (Each)
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
XTCERENC0ILCA
Manufacturer
Eaton
Manufacturer's Part Number
XTCERENCOILCA
Description
Contactor Part Replacement Coil Frame C 110/50 120
Contactor Part Replacement Coil Frame C 110/50 120/60
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Starter Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015082811383 / 4015082811389 / 04015082811389
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$241.58 (Each)
Resources
Installation Sheets
 
 
XTCERENC0ILCA - Installation Sheet
Images
 
 
XTCERENC0ILCA - Small Image
 
XTCERENC0ILCA - Large Image
Attachments
 
 
XTCERENC0ILCA - Specification Sheet
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
110 VAC AT 50 HZ, 120 VAC AT 60 HZ
Descriptions
Product Type
Coil
extra long description
AC TYPE; NEMA 1 SIZE; XT CONTACTOR USED ON; 110 VAC AT 50 HZ, 120 VAC AT 60 HZ VOLTAGE RATING; A SUFFIX DESIGNATOR; FRAME SIZE C (45 MM)
Description
CONTACTOR PART REPLACEMENT COIL FRAME C 110/50 120
Long Description
COIL, AC TYPE; POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY USED ON; 110 VAC AT 50 HZ, 120 VAC AT 60 HZ VOLTAGE RATING; A SUFFIX DESIGNATOR; CUTLER-HAMMER[R] BRAND; XT MODEL
Commodity Description
STARTER RENEWAL PARTS
Additional Information
Suffix Designator
A
Manufacturer Information
Manufacturers Part Number
XTCERENCOILCA
Brand
EATON CUTLER-HAMMER
Model
XT
GTIN
04015082811389
UPC
015082811383
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
AC
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Used On
POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat