XTCERENC0ILDA - Contactor Part Replacement Coil Frame D 110/50 120

Eaton

  • $362.70 (Each)
  • $362.70 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
XTCERENC0ILDA
Manufacturer
Eaton
Manufacturer's Part Number
XTCERENCOILDA
Description
Contactor Part Replacement Coil Frame D 110/50 120
Contactor Part Replacement Coil Frame D 110/50 120/60
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Starter Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015082811680 / 4015082811686 / 04015082811686
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$362.70 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
XTCERENC0ILDA - Large Image
Installation Sheets
 
 
XTCERENC0ILDA - Installation Sheet
Attachments
 
 
XTCERENC0ILDA - Specification Sheet
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
110 VAC AT 50 HZ, 120 VAC AT 60 HZ
Descriptions
Product Type
Coil
Description
CONTACTOR PART REPLACEMENT COIL FRAME D 110/50 120
extra long description
DC TYPE; NEMA 2 SIZE; XT CONTACTOR USED ON; 110 VAC AT 50 HZ, 120 VAC AT 60 HZ VOLTAGE RATING; A SUFFIX DESIGNATOR; FRAME SIZE D (55 MM)
Long Description
COIL, AC TYPE; POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY USED ON; 110 VAC AT 50 HZ, 120 VAC AT 60 HZ VOLTAGE RATING; A SUFFIX DESIGNATOR; CUTLER-HAMMER[R] BRAND; XT MODEL
Commodity Description
STARTER RENEWAL PARTS
Additional Information
Suffix Designator
A
Manufacturer Information
Manufacturers Part Number
XTCERENCOILDA
Brand
EATON CUTLER-HAMMER
Model
XT
GTIN
04015082811686
UPC
015082811680
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
AC
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Used On
POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
3 View Store

A-L

Location Stock Available
Gainesville
1 View Store

M-Z

Location Stock Available
Russellville
2 View Store

* All prices subject to change.

Begin Live Chat