XTCERENC0ILDA - Contactor Part Replacement Coil Frame D 110/50 120

Eaton

  • $362.70 (Each)
  • $362.70 (Each)

In-Stock: 3 available locally (Little Rock, AR) (change location)
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
XTCERENC0ILDA
Manufacturer
Eaton
Manufacturer's Part Number
XTCERENCOILDA
Description
Contactor Part Replacement Coil Frame D 110/50 120
Contactor Part Replacement Coil Frame D 110/50 120/60
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Starter Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121500 - Switches and controls and relays and accessories
UPC/EAN/GTIN
015082811680 / 4015082811686 / 04015082811686
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$362.70 (Each)
Stock Availability
Little Rock
3 (Check another store)
All Stores
6
Resources
Images
 
 
XTCERENC0ILDA - Large Image
Installation Sheets
 
 
XTCERENC0ILDA - Installation Sheet
Attachments
 
 
XTCERENC0ILDA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
110 VAC AT 50 HZ, 120 VAC AT 60 HZ
Descriptions
Product Type
Coil
Description
CONTACTOR PART REPLACEMENT COIL FRAME D 110/50 120
extra long description
DC TYPE; NEMA 2 SIZE; XT CONTACTOR USED ON; 110 VAC AT 50 HZ, 120 VAC AT 60 HZ VOLTAGE RATING; A SUFFIX DESIGNATOR; FRAME SIZE D (55 MM)
Long Description
COIL, AC TYPE; POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY USED ON; 110 VAC AT 50 HZ, 120 VAC AT 60 HZ VOLTAGE RATING; A SUFFIX DESIGNATOR; CUTLER-HAMMER[R] BRAND; XT MODEL
Commodity Description
STARTER RENEWAL PARTS
Additional Information
Suffix Designator
A
Manufacturer Information
Manufacturers Part Number
XTCERENCOILDA
Brand
EATON CUTLER-HAMMER
Model
XT
GTIN
04015082811686
UPC
015082811680
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
AC
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Used On
POWER CONTROL CONTACTOR, STARTER, OVERLOAD RELAY
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
3 View Store
Russellville
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gainesville
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat