XTPR2P5BC1 - MMP Rotary Frame B Class 10 1.6-2.5a

Eaton

  • $125.68 (Each)
  • $125.68 (Each)

In-Stock: 7 available locally (Fort Smith, AR) ( change location)
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
XTPR2P5BC1
Manufacturer
Eaton
Manufacturer's Part Number
XTPR2P5BC1
Description
MMP Rotary Frame B Class 10 1.6-2.5a
MMP Rotary Frame B Class 10 1.6-2.5a
Slang Terms

Suggest a New Term
Categories
Motor Controls - Motor Starter Protectors Mark as Incorrect
Suggest a New Category
Classification
Three Phase Manual Starters
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
015082653372 / 4015082653378 / 04015082653378
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.68 (Each)
Stock Availability
Fort Smith
7 (Check another store)
Springdale
0
All Stores
9
Resources
Images
 
 
XTPR2P5BC1 - Large Image
Attachments
 
 
XTPR2P5BC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
2.5 Amp
Dimensions and Weight
Size
Frame 45 Millimeter
Descriptions
Product Type
Manual Motor Protector
Description
MMP ROTARY FRAME B CLASS 10 1.6-2.5A
extra long description
IEC B, FRAME 45 MILLIMETER SIZE; 2.5 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD; 1.6 TO 2.5 AMP FULL LOAD ADJUSTABLE BI-METALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10 OVERLOADS; 1-1/2 HP AT 600 VOLT 3 PHASE HP/VOLTS; ON/OFF ROTARY HANDLE OPERATOR; MOUNTING TYPE DIN RAIL; TERMINAL TYPE SCREW; TEMPERATURE RATING -25 TO 55 DEG C; APPLICATION MOTOR PROTECTIVE CIRCUIT BREAKER, DISCONNECT, SHORT CIRCUIT PROTECTION, MOTOR CONTROLLER AND MOTOR OVERLOAD PROTECTION; APPLICABLE STANDARD UL
Long Description
MANUAL MOTOR PROTECTOR, MANUAL MOTOR PROTECTOR TYPE; FRAME 45 MILLIMETER SIZE; 2.5 AMP CURRENT RATING; IP20 ENCLOSURE TYPE; IEC CONSTRUCTION STANDARD
Additional Information
Approval UL, CSA, CE
Commodity Description
MOTOR STARTER PROTECTORS
Additional Information
3 Phase HP/Volts
1/2 HP at 200/240 Volt, 1 HP at 480 Volt, 1-1/2 HP at 600 Volt
Construction Standard
IEC
Enclosure Type
IP20
Operator
ON/OFF ROTARY HANDLE
Overloads
Bi-Metallic Ambient Temperature Compensated Manual Reset Class 10, 3-Phase Adjustable Full Load Current Range 1.6 to 2.5 Amp
Manufacturer Information
Manufacturers Part Number
XTPR2P5BC1
Brand
EATON CUTLER-HAMMER
Model
XTPR
GTIN
04015082653378
UPC
015082653372
Taxonomies, Classifications, and Categories
Category Description
THREE PHASE MANUAL STARTERS
Type
Manual Motor Protector
Packaging
Weight per each
0.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Springdale Area

Location Stock Available
Fort Smith
7 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Jonesboro
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat