35MM120R12 - 1PH 5 Jaw Comm Metering Module 1 Socket 225a

Eaton

  • $1767.84 (Each)
  • $1,767.84 (Each)

In-Stock: 6 available locally (Austin RDC, TX) ( change location)
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
35MM120R12
Manufacturer
Eaton
Manufacturer's Part Number
35MM120R12
Description
1PH 5 Jaw Comm Metering Module 1 Socket 225a
Eaton 35MM Commercial Meter Stack, Plugin Socket, 200A, Al, Bus:1200A, Lever, Nema 3R, Depends On Selected MCB, 5-Jaw, Sockets:1, 3-PH In, 1-PH Out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM, CVH2_XMM, Ringless, Socket:225A, 120/240vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Commercial Meter Socket Circui Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052959 / 00786849052959
Weight per unit
98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,767.84 (Each)
Stock Availability
Austin RDC
6 (Check another store)
All Stores
16
Resources
Images
 
 
35MM120R12 - Small Image
 
35MM120R12 - Large Image
 
35MM120R12 - Large Image
 
35MM120R12 - Large Image
 
35MM120R12 - Large Image
 
35MM120R12 - Large Image
Attachments
 
 
35MM120R12 - Specification Sheet
Brochures
 
 
35MM120R12 - Brochure
Other Links
 
 
35MM120R12 - Other
 
35MM120R12 - Other
 
35MM120R12 - Other
 
35MM120R12 - Other
 
35MM120R12 - Other
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
1PH 5 JAW COMM METERING MODULE 1 SOCKET 225A
Features
Eaton's Commercial Meter Stacks provide users with quick, flexible, and easy installation. The combination indoor / outdoor durable enclosures make them ideal for applications such as strip malls, office complexes, and industrial parks. These unique meter stacks can also be mounted with 1MM/3MM modules to allow for numerous different arrangements in how they are bolted together. Eaton’s Commercial Meter Stacks are UL listed, meet EUSERC electrical requirements, and are suitable for use as service entrance
Long Description
Eaton 35MM commercial meter stack, Plugin socket, 200A, Al, Bus:1200A, Lever, NEMA 3R, Depends on selected MCB, 5-jaw, Sockets:1, 3-ph in, 1-ph out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM,CVH2_XMM, Ringless, Socket:225A, 120/240Vac
Product Type
1PH, 5 Jaw Comm MTR Mod, 1 SKT, 225a
extra long description
ETN 35MM120R12 1PH,5 JAW COMM MTR M
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
18.2500 IN X 8.7500 IN X 10.5000 IN
Manufacturer Information
Manufacturers Part Number
35MM120R12
Brand
Eaton
GTIN
00786849052959
UPC
786849052959
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Commercial meter stack
Packaging
Weight per each
98
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Austin RDC Area

Location Stock Available
Austin RDC
6 View Store

Distribution Centers

Location Stock Available
San Antonio RDC
9 View Store

A-L

Location Stock Available
Dallas
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 35MM120R12.
Jump To:

Cross Referenced

These items are similar to 35MM120R12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
35MM120R12 Eaton 00786849052959
3MM220RRL Eaton 00786849052188
EZMR312225 Schneider Electric 00785901332817

* All prices subject to change.

Begin Live Chat