ARP00007CH25 - 2 1/2 Inch Hub For Enc Meter Socket Accessories

Eaton

  • $21.43 (Each)
  • $21.43 (Each)

  • $214.30 (Per 10)

In-Stock: 2 available locally (South Austin, TX) ( change location)
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
ARP00007CH25
Manufacturer
Eaton
Manufacturer's Part Number
ARP00007CH25
Description
2 1/2 Inch Hub For Enc Meter Socket Accessories
Socket Hub Cover Plate, 1.25 In Overall Height, 5 In Overall Width, 8 In Overall Length, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Socket Accessories
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114004128 / 00782114004128
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.43 (Each)
Standard Packaging
$214.30 (Per 10)
Stock Availability
South Austin
2 (Check another store)
Austin RDC
9
All Stores
301
Resources
Images
 
 
ARP00007CH25 - Small Image
 
ARP00007CH25 - Large Image
 
ARP00007CH25 - Large Image
Specifications Sheets
 
 
ARP00007CH25 - Specification Sheet
Attachments
 
 
ARP00007CH25 - Specification Sheet
Brochures
 
 
ARP00007CH25 - Brochure
Other Links
 
 
ARP00007CH25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
8 in
Size
2.5 inch
Descriptions
Product Type
Socket Hub Cover Plate
extra long description
ETN ARP00007CH25 2 1/2 INCH HUB FOR
Long Description
Socket Hub Cover Plate, 1.25 in Overall Height, 5 in Overall Width, 8 in Overall Length, 0.3 lb
Features
Eaton meter socket hub, Hub, Size: 2.5 inch, Used with: Meter sockets
Short Description
Socket Hub Cover Plate, 1.25 in (H), 8in (L), 2-1/2" Opening
Description
2 1/2 INCH HUB FOR ENC METER SOCKET ACCESSORIES
Special Features
For Use With Meter Sockets
Additional Information
accessory type
Socket Hub
Overall Height
1.25 in
Overall Width
5 in
Standards Met
Ul Listed
for use with
Meter Sockets
package quantity
1 CA;10 PK
Made in USA
yes
dimensions
8.0000 IN X 5.0000 IN X 1.2500 IN
Manufacturer Information
Manufacturers Part Number
ARP00007CH25
Brand
EATON CUTLER-HAMMER
GTIN
00782114004128
UPC
782114004128
Taxonomies, Classifications, and Categories
Category Description
Meter Socket Accessories
Type
Meter socket accessory
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 301

Location search:
These alternate items can be purchased instead of ARP00007CH25.
Jump To:

Similar Items

Similar items are close alternatives to ARP00007CH25, though they may not be 100% alike.

2 1/2 Inch Hub and Mounting Screws
  • MFR Part #: A7518
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.95) ·
A7518 - Milbank

Check local availability

Total Availability: In Stock

Book Price

$17.95

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ARP00007CH25 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ARP00007CH25 Eaton 00782114004128
D1L00L44 Eaton n/a
A250 Schneider Electric 00785901029526
700CF310ZDJ Siemens n/a
ECHS250 Siemens 00783643455139
SPD24601 Siemens n/a

* All prices subject to change.

Begin Live Chat