CCV3100 - 100A, 3 Pole, 120/240V, 1

Eaton

  • $755.00 (Each)
  • $755.00 (Each)

In-Stock: 1 available locally (South Austin, TX) (change location)
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
CCV3100
Manufacturer
Eaton
Manufacturer's Part Number
CCV3100
Description
100A, 3 Pole, 120/240V, 1
Eaton CCV Tenant Main Breaker, 100A, 3 Pole, 120/240V, 10KAIC, Line/Load Lugs
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Main Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786689518615 / 00786689518615
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$755.00 (Each)
Stock Availability
South Austin
1 (Check another store)
Austin RDC
0
All Stores
4
Resources
Images
 
 
CCV3100 - Small Image
 
CCV3100 - Large Image
Attachments
 
 
CCV3100 - Specification Sheet
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
100A, 3 Pole, 120/240V, 10kaic
extra long description
ETN CCV3100 100A, 3 pole, 120/240V,
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Description
100A, 3 POLE, 120/240V, 1
Long Description
Eaton CCV tenant main breaker, 100A, 3 pole, 120/240V, 10kAIC, Line/Load Lugs
Additional Information
dimensions
4.0000 IN X 7.0000 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CCV3100
GTIN
00786689518615
UPC
786689518615
Taxonomies, Classifications, and Categories
Category Description
MAIN BREAKERS
Type
Tenant main breaker
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Distribution Centers

Location Stock Available
San Antonio RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CCV3100.
Jump To:

Similar Items

Similar items are close alternatives to CCV3100, though they may not be 100% alike.

Eaton BR Main Breaker Kit, Molded Case Breaker, 100 A, 10 Kaic, Three-Pole, 240 ...
  • Our Part #: CC3100
  • South Austin Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CC3100
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($817.32) ·
CC3100 - Eaton Corp

South Austin Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$817.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat