CH140 - 1P 40A 120V Breaker

Eaton

  • $12.79 (Each)
  • $12.79 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH140
Manufacturer
Eaton
Manufacturer's Part Number
CH140
Description
1P 40A 120V Breaker
Eaton BR140|Eaton HQP1040|Geindust GTHQL1140|Geindust THQL1140|Geindust THQP140|Grainger 1D243|Grainger 1D345|Ite TL412C|Schneider HOM140|Schneider QO140|Siemens D140|Siemens TL412R1|Squared HOM140|Squared Qo140
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113101675 / 00782113101675
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.79 (Each)
Stock Availability
Sweetwater
11 (Check another store)
Abilene
0
All Stores
30
Resources
Images
 
 
CH140 - Small Image
 
CH140 - Large Image
 
CH140 - Large Image
 
CH140 - Large Image
Brochures
 
 
CH140 - Brochure
Other Links
 
 
CH140 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14-2 AWG Cu/Al
Poles
1
interrupt rating
10 kAIC
Voltage Rating
120/240 V
used with
Type CH Loadcenters
Dimensions and Weight
Height
3
Width
3
Length
3.5
Descriptions
Product Type
CH14096-4604-9
Description
1P 40A 120V BREAKER
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
extra long description
ETN CH140 CH14096-4604-9
Long Description
Eaton BR140|Eaton HQP1040|GEIndust GTHQL1140|GEIndust THQL1140|GEIndust THQP140|Grainger 1D243|Grainger 1D345|ITE TL412C|Schneider HOM140|Schneider QO140|Siemens D140|Siemens TL412R1|SquareD HOM140|SquareD QO140
Additional Information
dimensions
3.5000 IN X 3.0000 IN X 3.0000 IN
main circuit breaker
CH
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH140
GTIN
00782113101675
UPC
782113101675
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater Abilene Area

Location Stock Available
Sweetwater
11 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lawton
9 View Store
League City
10 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat