CH2125 - Type CH BRKR 125A/2 Pole 120/240V 10K

Eaton

  • $363.46 (Each)
  • $363.46 (Each)

  • $9,086.50 (Per 25)

In-Stock: 1 available locally (Dodge City, KS) (change location)
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
CH2125
Manufacturer
Eaton
Manufacturer's Part Number
CH2125
Description
Type CH BRKR 125A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 125 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 0.75 In Overall Width, 0.58 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113298788 / 00782113298788
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$363.46 (Each)
Standard Packaging
$9,086.50 (Per 25)
Stock Availability
Dodge City
1 (Check another store)
West Wichita
31
All Stores
1,628
Resources
Images
 
 
CH2125 - Small Image
 
CH2125 - Large Image
 
CH2125 - Large Image
Attachments
 
 
CH2125 - Specification Sheet
Brochures
 
 
CH2125 - Brochure
Other Links
 
 
CH2125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 125 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 0.75 in Overall Width, 0.58 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
2P Standard Trip Circuit Breaker, 125 A, Line and Load Lug Terminal, Thermal Magnetic
extra long description
ETN CH2125 Type CH Breaker 125A/2 P
Description
TYPE CH BRKR 125A/2 POLE 120/240V 10K
Additional Information
Tripping Mechanism
Common
circuit breaker type
Standard Trip Circuit Breaker
Mounting Type
Plug-On
Overall Width
0.75 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4813
dimensions
3.7500 IN X 2.5000 IN X 2.7500 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH2125
GTIN
00782113298788
UPC
782113298788
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.58 lb
Weight per each
0.58
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,628

Location search:
These alternate items can be purchased instead of CH2125.
Jump To:

Cross Referenced

These items are similar to CH2125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH2125 Eaton 00782113298788
CUHCH2125 Eaton n/a
GTQDL21125 GENERAL ELECTRIC n/a
GTQLFP1 GENERAL ELECTRIC n/a
1D253 WW GRAINGER n/a
Q215 ITE n/a
QO2125 Schneider Electric 00785901031093
QO2125CP Schneider Electric n/a
PC82150 Siemens n/a
Q2125B Siemens 00783643148703

* All prices subject to change.

Begin Live Chat