CH24L125R - 1PH/CH Loadcenter 125A Mlo 24 Cir. Cu Bus Nema 3R

Eaton

  • $359.15 (Each)
  • $359.15 (Each)
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
CH24L125R
Manufacturer
Eaton
Manufacturer's Part Number
CH24L125R
Description
1PH/CH Loadcenter 125A Mlo 24 Cir. Cu Bus Nema 3R
Main Lug Load Center, 24 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 21 In Overall Height, 38.9 LB
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097701 / 00782113097701
Weight per unit
38.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$359.15 (Each)
Resources
Attachments
 
 
CH24L125R - Specification Sheet
Images
 
 
CH24L125R - Small Image
 
CH24L125R - Large Image
 
CH24L125R - Large Image
 
CH24L125R - Large Image
 
CH24L125R - Large Image
 
CH24L125R - Large Image
 
CH24L125R - Large Image
 
CH24L125R - Large Image
 
CH24L125R - Video
Other Links
 
 
CH24L125R - Other
 
CH24L125R - Other
 
CH24L125R - Other
 
CH24L125R - Other
 
CH24L125R - Other
 
CH24L125R - Other
 
CH24L125R - Other
Brochures
 
 
CH24L125R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#6 to 2/0 AWG
Material
Metallic
amperage rating
125
Phase
1
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Depth
21
Height
5.19
Size
C
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 24 Spaces, 24 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 21 in Overall Height, 38.9 lb
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 3R Main Lug Load Center, 24/24 C, 125 A
Special Features
Standard In
Description
1PH/CH LOADCENTER 125A MLO 24 CIR. CU BUS NEMA 3R
extra long description
ETN CH24L125R Eaton CH main lug loa
Additional Information
Standards Met
UL 50 Listed;UL 67 Listed
Made in USA
yes
Number of Circuits
24
Enclosure Type
Nema 3R
for use with
Type CH Breakers
Overall Width
5.19 in;131.8 mm
Overall Height
21 in;533.4 mm
Circuit Breaker Compatibility
CH Circuit Breaker
Recommended Environment
Outdoor
media
Yes
dimensions
21.0000 IN X 14.3100 IN X 5.1900 IN
number of spaces
24
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH24L125R
GTIN
00782113097701
UPC
782113097701
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight
38.9 lb
Weight per each
38.9
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CH24L125R.
Jump To:

Similar Items

Similar items are close alternatives to CH24L125R, though they may not be 100% alike.

Eaton CH Main Lug Loadcenters, Cover Included, Main Lug Only, 125A, X5, Copper, ...
  • Our Part #: CHP24L125R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHP24L125R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($449.16) ·
CHP24L125R - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$449.16

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CH24L125R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH24L125R Eaton 00782113097701
TLM2412RCU GENERAL ELECTRIC 00783164112948
5F678 WW GRAINGER n/a
QO124L125GRB Schneider Electric 00785901867999

* All prices subject to change.

Begin Live Chat