CH24L3125C - 3PH/CH Loadcntr 125A Mlo 24 Cir. Cu Bus Nema 1

Eaton

  • $343.30 (Each)
  • $343.30 (Each)

In-Stock: 3 available locally (Arlington Branch, TX) (change location)
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
CH24L3125C
Manufacturer
Eaton
Manufacturer's Part Number
CH24L3125C
Description
3PH/CH Loadcntr 125A Mlo 24 Cir. Cu Bus Nema 1
Main Lug Load Center, 24 Spaces, 24 Circuits, 125 A, 120/208/240 V Ac, #6-2/0 Awg Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 36.3474 CM Overall Length, 13.1826 CM Overall Width, 53.3400 CM Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097657 / 00782113097657
Weight per unit
13.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$343.30 (Each)
Stock Availability
Arlington Branch
3 (Check another store)
DFW RDC
3
All Stores
43
Resources
Images
 
 
CH24L3125C - Small Image
 
CH24L3125C - Large Image
 
CH24L3125C - Large Image
 
CH24L3125C - Large Image
 
CH24L3125C - Large Image
 
CH24L3125C - Video
Attachments
 
 
CH24L3125C - Specification Sheet
Brochures
 
 
CH24L3125C - Brochure
Other Links
 
 
CH24L3125C - Other
 
CH24L3125C - Other
 
CH24L3125C - Other
 
CH24L3125C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/208/240 V ac
Wire Size
#6-2/0 AWG
Material
Metallic (Enclosure)
Phase
3
interrupt rating
35
amperage rating
125
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
36.3474 cm
Width
14.31
Depth
21
Height
5.19
Size
C
Descriptions
Product Type
Main Lug Only
Main Lug Load Center
Special Features
3 Phase
Long Description
Main Lug Load Center, 24 Spaces, 24 Circuits, 125 A, 120/208/240 V ac, #6-2/0 AWG Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 36.3474 cm Overall Length, 13.1826 cm Overall Width, 53.3400 cm Overall Height
Short Description
Main Lug Only, 24 Spaces, 125 A, 120/208/240 Vac
Description
3PH/CH LOADCNTR 125A MLO 24 CIR. CU BUS NEMA 1
extra long description
ETN CH24L3125C 3Ph/CH LC 125A MLO 2
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
Standards Met
UL Listed 67;ULB50
Made in USA
yes
Number of Circuits
24
for use with
Type CH Loadcenters and Circuit Breakers
Enclosure Type
Nema 1
Overall Width
13.1826 cm
Overall Height
53.3400 cm
media
Yes
number of spaces
24
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH24L3125C
GTIN
00782113097657
UPC
782113097657
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
13.9
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CH24L3125C.
Jump To:

Cross Referenced

These items are similar to CH24L3125C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH24L3125C Eaton 00782113097657
6B460 WW GRAINGER n/a
G1224L3125CU ITE n/a
QO324L125G Schneider Electric 00785901295433
P1224L3125CU Siemens 00662643853803

* All prices subject to change.

Begin Live Chat