CH270 - Type CH BRKR 70A/2 Pole 120/240V 10K

Eaton

  • $93.98 (Each)
  • $93.98 (Each)

  • $469.90 (Per 5)

  • $2,349.50 (Per 25)

In-Stock: 4 available locally (Brownsville, TX) (change location)
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
CH270
Manufacturer
Eaton
Manufacturer's Part Number
CH270
Description
Type CH BRKR 70A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 70 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 0.75 In Overall Width, 0.57 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113101897 / 00782113101897
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.98 (Each)
Carton
$469.90 (Per 5)
Standard Packaging
$2,349.50 (Per 25)
Stock Availability
Brownsville
4 (Check another store)
McAllen
105
All Stores
1,334
Resources
Images
 
 
CH270 - Small Image
 
CH270 - Large Image
 
CH270 - Large Image
Attachments
 
 
CH270 - Specification Sheet
Brochures
 
 
CH270 - Brochure
Other Links
 
 
CH270 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
70 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 70 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 0.75 in Overall Width, 0.57 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
2P Standard Trip Circuit Breaker, 70 A, 120/240 VAC, Line and Load Lug Terminal
extra long description
ETN CH270 Type CH Breaker 70A/2 Pol
Description
TYPE CH BRKR 70A/2 POLE 120/240V 10K
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Width
0.75 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4813
dimensions
1.5000 IN X 3.2000 IN X 2.6000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH270
GTIN
00782113101897
UPC
782113101897
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.57 lb
Weight per each
0.57
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,334

Location search:

Greater McAllen Area

Location Stock Available
Brownsville
4 View Store
McAllen
105 View Store
These alternate items can be purchased instead of CH270.
Jump To:

Cross Referenced

These items are similar to CH270 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH270 Eaton 00782113101897
1D317 WW GRAINGER n/a
PCB290 ITE n/a
Q280 ITE n/a
QO270 Schneider Electric 00785901400585
QO270CP Schneider Electric n/a
Q290 Siemens 00783643148673

* All prices subject to change.

Begin Live Chat