CH30L3150R - 3PH/CH Loadcntr 150A Mlo 30 Cir. Cu Bus Nema 3R

Eaton

  • $512.82 (Each)
  • $512.82 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CH30L3150R
Manufacturer
Eaton
Manufacturer's Part Number
CH30L3150R
Description
3PH/CH Loadcntr 150A Mlo 30 Cir. Cu Bus Nema 3R
Eaton CH Main Lug Loadcenter, Standard, Main Lug Only, 150 A, D, Copper, Nema 3R, Metallic, Overhead, CH, 30 Circuits, 30 Spaces, Four-Wire, Three-Phase, #4 Awg-300 Kcmil
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113097916 / 00782113097916
Weight per unit
34.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$512.82 (Each)
Resources
Attachments
 
 
CH30L3150R - Specification Sheet
Images
 
 
CH30L3150R - Large Image
 
CH30L3150R - Large Image
 
CH30L3150R - Large Image
 
CH30L3150R - Large Image
 
CH30L3150R - Large Image
 
CH30L3150R - Video
Other Links
 
 
CH30L3150R - Other
 
CH30L3150R - Other
 
CH30L3150R - Other
 
CH30L3150R - Other
 
CH30L3150R - Other
 
CH30L3150R - Other
Brochures
 
 
CH30L3150R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
150
Phase
3
interrupt rating
35
Dimensions and Weight
Width
14.3100
Depth
29.1300
Height
5.1900
Size
D
Descriptions
extra long description
ETN CH30L3150R Eaton CH main lug lo
Description
3PH/CH LOADCNTR 150A MLO 30 CIR. CU BUS NEMA 3R
Product Type
Eaton CH Main Lug Loadcenter
Long Description
Eaton CH main lug loadcenter,Standard,Main lug only,150 A,D,Copper,NEMA 3R,Metallic,Overhead,CH,30 Circuits,30 Spaces,Four-wire,Three-phase,#4 AWG-300 kcmil
Special Features
Standard
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
media
Yes
dimensions
29.1300 IN X 14.3100 IN X 5.1900 IN
number of spaces
30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH30L3150R
GTIN
00782113097916
UPC
782113097916
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight per each
34.8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat