CH350 - Type CH BRKR 50A/3 Pole 240V 10K

Eaton

  • $261.93 (Each)
  • $261.93 (Each)

  • $1,309.65 (Per 5)

In-Stock: 1 available locally (San Antonio, TX) ( change location)
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
CH350
Manufacturer
Eaton
Manufacturer's Part Number
CH350
Description
Type CH BRKR 50A/3 Pole 240V 10K
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, 240 V Ac, 0.75 In Overall Width, 0.86 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113102092 / 00782113102092
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.93 (Each)
Standard Packaging
$1,309.65 (Per 5)
Stock Availability
San Antonio
1 (Check another store)
San Antonio RDC
13
All Stores
385
Resources
Images
 
 
CH350 - Small Image
 
CH350 - Large Image
 
CH350 - Large Image
Attachments
 
 
CH350 - Specification Sheet
Brochures
 
 
CH350 - Brochure
Other Links
 
 
CH350 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
240 V ac
interrupt rating
10 kAIC
Poles
3
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, 240 V ac, 0.75 in Overall Width, 0.86 lb
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
3P Standard Trip Circuit Breaker, Plug-on, 50 A, 240 VAC
extra long description
ETN CH350 Type CH Breaker 50A/3 Pol
Description
TYPE CH BRKR 50A/3 POLE 240V 10K
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Width
0.75 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4813
dimensions
2.2000 IN X 3.2000 IN X 2.6000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH350
GTIN
00782113102092
UPC
782113102092
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.86 lb
Weight per each
0.86
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 385

Location search:
These alternate items can be purchased instead of CH350.
Jump To:

Cross Referenced

These items are similar to CH350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR350 Eaton 00786676367905
BR360 Eaton 00786676367950
CH350 Eaton 00782113102092
GTHQL32050 GENERAL ELECTRIC n/a
THQL32050 GENERAL ELECTRIC 00783164013047
1D327 WW GRAINGER n/a
PC8350 ITE n/a
Q350 ITE n/a
QO350 Schneider Electric 00785901400806
QO350CP Schneider Electric n/a
Q350 Siemens 00783643148437

* All prices subject to change.

Begin Live Chat