CH42B3225R - 3PH/CH Loadcntr 225A 10KAIC MCB 42 Cir. Cu Bus Nem

Eaton

  • $1815.29 (Each)
  • $1,815.29 (Each)
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
CH42B3225R
Manufacturer
Eaton
Manufacturer's Part Number
CH42B3225R
Description
3PH/CH Loadcntr 225A 10KAIC MCB 42 Cir. Cu Bus Nem
Eaton CH Main Breaker Loadcenter, Standard, Main Breaker, 225 A, L, Copper, Nema 3R, Metallic, 10 Kaic, CC, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #2/0 Awg-300 Kcmil, Overhead, CSH2125N, CSH2150N, CSH2200N
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782113098333 / 00782113098333
Weight per unit
49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,815.29 (Each)
Resources
Attachments
 
 
CH42B3225R - Specification Sheet
Images
 
 
CH42B3225R - Small Image
 
CH42B3225R - Large Image
 
CH42B3225R - Large Image
 
CH42B3225R - Large Image
 
CH42B3225R - Video
Other Links
 
 
CH42B3225R - Other
 
CH42B3225R - Other
 
CH42B3225R - Other
 
CH42B3225R - Other
Brochures
 
 
CH42B3225R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
amperage rating
225
Phase
3
Dimensions and Weight
Width
14.3100
Depth
39.0000
Height
5.1900
Size
L
Descriptions
Description
3PH/CH LOADCNTR 225A 10KAIC MCB 42 CIR. CU BUS NEM
Product Type
3PH/CH LC 225A MCB 42 CKT Cu Bus N3R
extra long description
ETN CH42B3225R 3Ph/CH LC 225A MCB 4
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Long Description
Eaton CH main breaker loadcenter,Standard,Main breaker,225 A,L,Copper,NEMA 3R,Metallic,10 kAIC,CC,42 Circuits,42 Spaces,Four-wire,Three-phase,#2/0 AWG-300 kcmil,Overhead,Csh2125n, csh2150n, csh2200n
Special Features
Standard
Additional Information
media
Yes
dimensions
39.0000 IN X 14.3100 IN X 5.1900 IN
number of spaces
42
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CH42B3225R
GTIN
00782113098333
UPC
782113098333
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
49
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat