CHFCAF115 - Type CH 3/4" Combination Arc Fault W/ Flag 1P 15a

Eaton

  • $67.37 (Each)
  • $67.37 (Each)

  • $1,347.40 (Per 20)

In-Stock: 0 available locally (Weatherford, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHFCAF115
Manufacturer
Eaton
Manufacturer's Part Number
CHFCAF115
Description
Type CH 3/4" Combination Arc Fault W/ Flag 1P 15a
Eaton CH Afci Circuit Breaker, Plug-On Branch Feeder Arc Fault Combination Circuit Breaker, 15 A, 10 Kaic, Single-Pole, 120/240 V, CH, Pigtail, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685546179 / 00786685546179
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.37 (Each)
Standard Packaging
$1,347.40 (Per 20)
Stock Availability
Weatherford
0 (Find nearest stock)
DFW RDC
0
All Stores
634
Resources
Images
 
 
CHFCAF115 - Small Image
 
CHFCAF115 - Large Image
 
CHFCAF115 - Large Image
 
CHFCAF115 - Large Image
 
CHFCAF115 - Large Image
 
CHFCAF115 - Large Image
Attachments
 
 
CHFCAF115 - Specification Sheet
Brochures
 
 
CHFCAF115 - Brochure
Other Links
 
 
CHFCAF115 - Other
 
CHFCAF115 - Other
 
CHFCAF115 - Other
 
CHFCAF115 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10 kAIC
Voltage Rating
120/240 V ac
connection
Pigtail
Current Rating
15 A
Dimensions and Weight
Overall Length
3.5 in
Descriptions
Long Description
Arc Fault Circuit Breaker, 15 A, Pigtail Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3.5 in Overall Length, 1 in Overall Width, 0.5 lb
Description
1P 15A 120V TF COMBO ARC FAULT BREAKER PIGTAIL NEUTRAL
Short Description
1P Arc Fault Circuit Breaker, 15 A, 120/240 VAC, Plug-on Neutral
Product Type
Arc Fault Circuit Breaker
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
extra long description
ETN CHFCAF115 Eaton CH AFCI circuit
Additional Information
dimensions
3.5000 IN X 1.0000 IN X 3.0000 IN
circuit breaker type
Arc Fault Circuit Breaker
Terminal Connection Type
Pigtail
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
1 in
Standards Met
UL Listed;HACR Rated;IGCC 4897
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CHFCAF115
GTIN
00786685546179
UPC
786685546179
Taxonomies, Classifications, and Categories
Type
AFCI circuit breakers
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL Listed,HACR Rated
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat