Item Comparison: CHFN115AF, CHFCAF115

Item

CHFN115AF - CH Combo Afci BRKR 15A Pigtail 10kaic - Eaton

CHFN115AF
CH Combo Afci BRKR 15A Pigtail 10kaic

$67.37 Each

$67.37 (1 Each)

QTY:
Each
Add
CHFCAF115 - Type CH 3/4" Combination Arc Fault W/ Flag 1P 15a - Eaton

CHFCAF115
Type CH 3/4" Combination Arc Fault W/ Flag 1P 15a

$67.37 Each

$1,347.40 (20 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 47,807 1,023
Vendor Eaton Eaton
Catalog Number CHFN115AF CHFCAF115
Manufacturer Number CHFN115AF CHFCAF115
Category Arc Fault Afci Plug - In Circuit Breakers Arc Fault Afci Plug - In Circuit Breakers
Classification Fault Sensing Breakers (Afci/Gfci) Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786689058814 00786685546179
Weight per package 0.55 (lbs/each) 0.5 (lbs/each)
Description CHFN115AF CH Combo Afci BRKR 15A Pigtail 10kaic
Eaton CH Afci Circuit Breaker, CH Combo Afci Breaker, 15A, Pigtail, 10 Kaickaic, 15A, 10 Kaic , CH Combo Afci Breaker, 15A, Pigtail, 10 Kaickaic
CHFCAF115 Type CH 3/4" Combination Arc Fault W/ Flag 1P 15a
Arc Fault Circuit Breaker, 15 A, Pigtail Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3.5 In Overall Length, 1 In Overall Width, 0.5 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $67.37 (Each) $67.37 (Each)
Carton/Reel $67.37 (1 Each) $67.37 (1 Each)
Standard Packaging/Reel $67.37 (1 Each) $1,347.40 (20 Each)
amperage rating 15 A 15 A
connection Pigtail Pigtail
Current Rating - 15 A
interrupt rating 10 kAIC 10 kAIC
Poles Single-pole Single-pole
Voltage Rating - 120/240 V ac
Overall Length - 3.5 in
Description CH COMBO AFCI BRKR 15A PIGTAIL 10KAIC TYPE CH 3/4" COMBINATION ARC FAULT W/ FLAG 1P 15A
extra long description ETN CHFN115AF CH COMBO AFCI , 15A, ETN CHFCAF115 Eaton CH AFCI circuit
Features Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Long Description Eaton CH AFCI circuit breaker, CH Combo AFCI Breaker, 15A, Pigtail, 10 kAICkAIC, 15A, 10 kAIC , CH Combo AFCI Breaker, 15A, Pigtail, 10 kAICkAIC Arc Fault Circuit Breaker, 15 A, Pigtail Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3.5 in Overall Length, 1 in Overall Width, 0.5 lb
Product Type CH Combo Afci , 15A, Pigtail, 10kaic Arc Fault Circuit Breaker
Short Description - 1P Arc Fault Circuit Breaker, 15 A, 120/240 VAC, Plug-on Neutral
circuit breaker type - Arc Fault Circuit Breaker
dimensions 4.5000 IN X 0.7500 IN X 1.2000 IN 3.5000 IN X 1.0000 IN X 3.0000 IN
Mounting Type - Plug-On
Overall Height - 3 in
Overall Width - 1 in
Standards Met - UL Listed;HACR Rated;IGCC 4897
Terminal Connection Type - Pigtail
Brand Eaton Eaton Corp
Manufacturers Part Number CHFN115AF CHFCAF115
Category Description Fault Sensing Breakers (AFCI/GFCI) Fault Sensing Breakers (AFCI/GFCI)
Type AFCI circuit breakers AFCI circuit breakers
Status - Inactive
Weight - 0.5 lb
Application Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyOther OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard UL Listed UL Listed,HACR Rated
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat